EATON C22-DR-G-K10-P62 Compact Pushbutton, 22.5 mm, 1.0 M Flying Lead Wire, Non-Illuminated, Maintained

Item: BJ7VHG Model: C22-DR-G-K10-P62
In Stock

Get it by Monday, Sep 29

€229.68 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Pushbutton
Actuator Color Green
Actuator Function Maintained
Actuator Material Plastic
Bezel Color Silver
Contact Configuration 1 NO
Height 1.18"
Illumination Non-Illuminated
Ip Rating IP65, IP69K, IP67
Length 41.73"
Mounting Type Flush
Nema Enclosure Rating NEMA 13, NEMA 4X
Operating Cycles 1 Million
Operating Mode Maintained
Type Compact Pushbutton
Warranty Eaton Selling Policy 25-000, one (1) year from the date of installation of the Product or eighteen (18) months from the date of shipment of the Product, whichever occurs first.
Width 1.18"

Shipping Info:

Ship weight (kg) 0.0483
Ship height (cm)3
Ship length (cm)105.99
Ship width (cm)3
Country of OriginUS

Product Variants

ProductModelIp RatingWidthHeightColorPrice
EATON C22-DR-G-K10-P1 Pushbutton, Green, Plastic Actuator, Silver Bezel, 0.2 M M12 | BJ7VGX C22-DR-G-K10-P1IP65, IP69K, IP671.18"1.18"--
RFQ
EATON C22-DR-G-K10-P30 Pushbutton, Green, Plastic Actuator, Silver Bezel, 0.2 M M8 | BJ7VGY C22-DR-G-K10-P30IP65, IP69K, IP671.18"1.18"-€255.28
EATON C22-DR-G-K10-P65 Pushbutton, Green, Plastic Actuator, Silver Bezel | BJ7VGZ C22-DR-G-K10-P65IP65, IP69K, IP671.18"1.18"-€272.57
EATON C22-DR-G-K10-P5 Pushbutton, Green, Plastic Actuator, Silver Bezel, 1.0 M M12 | BJ7VHA C22-DR-G-K10-P5IP65, IP69K, IP672.95"2 9/25"-€224.49
EATON C22-DR-G-K10-P3 Pushbutton, Green, Plastic Actuator, Silver Bezel, 0.5 M M12 | BJ7VHC C22-DR-G-K10-P3IP65, IP69K, IP671.18"1.18"-€291.37
EATON C22-DR-G-K10-P31 Pushbutton, Green, Plastic Actuator, Silver Bezel, 0.5 M M8 | BJ7VHD C22-DR-G-K10-P31IP65, IP69K, IP671.18"1.18"-€261.08
EATON C22-DR-G-K10-P32 Pushbutton, Green, Plastic Actuator, Silver Bezel, 1.0 M M8 | BJ7VHE C22-DR-G-K10-P32IP65, IP69K, IP671.18"1.18"-€240.75

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON C22-DR-G-K10-P62 Compact Pushbutton, 22.5 mm, 1.0 M Flying Lead Wire, Non-Illuminated, Maintained
€229.68 /unit