EATON 70523-LBF Open Circuit Piston Pump | AK8TND

EATON 70523-LBF Open Circuit Piston Pump

Item: AK8TND Model: 70523-LBF
In Stock

Get it by Monday, Sep 29

€5,833.79 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Open Circuit Piston Pump
Application Mobile
Code Title Pressure Compensated/Pressure Flow Compensated
Continuous Allowable Case Pressure 2 Bar
Design Code Second
Displacement 69 cc/rev.
Drain Port Size And Location 7/8"-14 UNF-2B SAE O-Ring Port - Right Side
Flow Compensator Setting - Maximum 14.57 Bar
Fluid Cleanliness 18/13
Front Mounting 2 Bolt C
Height 9.18"
Identification Standard
Input Shaft Straight Shaft Diameter 31.8 [1.250], Keyway 7.98 X 34.11 [.314 X 1.343], Shaft Ext 55.6 [2.19] (Key Included)
Length 12 22/25"
Main Port Size And Location Side Ports, Suction - 2.00 SAE J518 4-Bolt Split Flange Port Standard Pressure Series (Code 61), Pressure - 1.00 SAE J518 4-Bolt Split Flange Port Standard Pressure Series (Code 61)
Max. Pressure Compensator Setting 215 Bar
Min. Flow Compensator Setting 13.1 Bar
Min. Pressure Compensator Setting 210 Bar
Paint Blue Primer
Rated Input Speed 2500 RPM
Shaft Rotation Left
Warranty Hydraulics Warranty
Weight 78 lbs.
Width 9 1/2"

Shipping Info:

Ship weight (kg) 35.1
Ship height (cm)23.32
Ship length (cm)32.72
Ship width (cm)24.13
Country of OriginUS

Product Variants

ProductModelDisplacementPrice
EATON 70523-LAA Open Circuit Piston Pump | AK8TNB 70523-LAA69 cc/rev.€7,823.64
EATON 70523-LAB Open Circuit Piston Pump | AK8TNC 70523-LAB69 cc/rev.€5,833.79
EATON 70523-LBG Open Circuit Piston Pump | AK8TNG 70523-LBG69 cc/rev.€5,660.54
EATON 70523-RAB Open Circuit Piston Pump | AK8TNN 70523-RAB69 cc/rev.€5,833.79
EATON 70523-RBE Open Circuit Piston Pump | AK8TNR 70523-RBE69 cc/rev.€5,660.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 70523-LBF Open Circuit Piston Pump
€5,833.79 /unit