EATON 70-8083-6 Safety Switch Base Assemblymbly, 600A, Three-Pole, 240-600V | BJ6WQR

EATON 70-8083-6 Lower Switch Base Assembly With Retaining Nut, 600 A

Item: BJ6WQR Model: 70-8083-6
In Stock

Get it by Monday, Sep 29

€2,334.21 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Base Assembly
For Use With 600A, Three-Pole, 250/600V Non-Fusible Double Throw Safety Switches
Height 1"
Length 1"
Protection Type Non-Fusible
Switch Type Double Throw
Voltage Rating 240-600V
Width 1"

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelAmpsVoltage RatingLengthWidthHeightTypePrice
EATON 70-7758-37 Safety Switch Base Assembly, 60A, Four-Pole, 600V, 60A, Two And Four-Pole | BJ6WLY 70-7758-3760A600V1"1"1"Switch Base Assembly€402.56
EATON 70-8083-10 Safety Switch Base Assembly, Switch Base Assembly, 800A, Three-Pole, 240-600V | BJ6WPY 70-8083-10800A240-600V1"1"1"--
RFQ
EATON 70-8083-2 Safety Switch Base Assembly, 400A, Two And Three-Pole, 240-600V | BJ6WQD 70-8083-2--1"1"1"--
RFQ
EATON 70-8083-5 Safety Switch Base Assembly, 600Aree-Pole, 240-600V, Double-Throw, 600A | BJ6WQG 70-8083-5-240-600V1"1"1"Switch Base Assembly€2,344.74
EATON 70-8083-9 Safety Switch Base Assemblymbly, 800A, Three-Pole, 240-600V | BJ6WQK 70-8083-9800A240-600V1"1"1"--
RFQ
EATON 70-8084-2 Safety Switch Base Assembly, 400A, Three-Pole, 600V | BJ6WQP 70-8084-2400A600V1"1"1"-€1,979.73
EATON 70-8083 Safety Switch Base Assembly, 400Aree-Pole, 240-600V, Double-Throw, 400A | BJ6WQQ 70-8083400A240-600V1"1"1"Switch Base Assembly€1,892.61

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 70-8083-6 Lower Switch Base Assembly With Retaining Nut, 600 A
€2,334.21 /unit