EATON 7-Y-41349-407-ME Me Totalizer, 7-Digit, 240 Vac, Panel Mounting, No Reset, 1000 Cpm | BJ6XYH

EATON 7-Y-41349-407-ME Me Totalizer, 7-Digit, 240 Vac, Panel Mounting, No Reset, 1000 Cpm

Item: BJ6XYH Model: 7-Y-41349-407-ME
In Stock

Get it by Monday, Sep 29

€656.17 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Counter
Length 2.19"
Product Height 1 4/5"
Product Name Eaton Count Control Totalizer
Product Width 1 4/5"
Type Totalizer
Weight 0.5 lbs.

Shipping Info:

Ship weight (kg) 0.225
Ship height (cm)4.57
Ship length (cm)5.56
Ship width (cm)4.57
Country of OriginUS

Product Variants

ProductModelLengthTypePrice
EATON 4-Y-41313-402-ME Me Totalizer, 4-Digit, 24 Vdc, Base Mounting, Pushbutton Reset, 1000 Cpm | BJ6RBT 4-Y-41313-402-ME2 16/25"Totalizer€914.70
EATON 4-Y-41312-402-ME Me Totalizer, 4-Digit, 24 Vdc, Bottom Mounting, Pushbutton Reset, 1000 Cpm | BJ6RBU 4-Y-41312-402-ME2.45"Totalizer€806.16
EATON 4-Y-41314-402-MEQ Me Totalizer, 4-Digit, 24 Vdc, Panel Mounting, Pushbutton Reset, 1000 Cpm | BJ6RBV 4-Y-41314-402-MEQ2.45"Totalizer-
RFQ
EATON 4-Y-41314-407-MEQ Me Totalizer, 4-Digit, 240 Vac, Panel Mounting, Pushbutton Reset, 1000 Cpm | BJ6RCF 4-Y-41314-407-MEQ2.45"Totalizer€856.79
EATON 4-Y-41313-407-ME Me Totalizer, 4-Digit, 240 Vac, Base Mounting, Pushbutton Reset, 1000 Cpm | BJ6RCH 4-Y-41313-407-ME2 16/25"Totalizer€856.79
EATON 6-Y-41346-401-ME Me Totalizer, 6-Digit, 12 Vdc, Panel Mounting, No Reset, 1000 Cpm | BJ6WFM 6-Y-41346-401-ME2.19"Totalizer€566.68
EATON 6-Y-41119-402-ME Me Totalizer, 6-Digit, 24 Vdc, Bottom Mounting, No Reset, 1000 Cpm | BJ6WFP 6-Y-41119-402-ME2.19"Totalizer-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 7-Y-41349-407-ME Me Totalizer, 7-Digit, 240 Vac, Panel Mounting, No Reset, 1000 Cpm
€656.17 /unit