EATON 69-2237 Spring | BJ6VYV

EATON 69-2237 Spring

Item: BJ6VYV Model: 69-2237
In Stock

Get it by Monday, Sep 29

€311.79 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Spring
Height 0.001"
Length 0.001"
Type Control Product Accessory
Weight 0.0001 lbs.
Width 0.001"

Shipping Info:

Ship weight (kg) 1.125
Country of OriginUS

Product Variants

ProductModelMPNPrice
EATON 69-1766 Spring | BJ6VXD 69-176669-1766€77.93
EATON 69-1839 Spring | BJ6VXJ 69-183969-1839-
RFQ
EATON 69-179 Spring | BJ6VXK 69-17969-179-
RFQ
EATON 69-2294 Spring | BJ6VYG 69-229469-2294-
RFQ
EATON 69-2096 Spring | BJ6VYK 69-209669-2096-
RFQ
EATON 69-2398 Spring | BJ6VYN 69-239869-2398€83.13
EATON 69-2376 Spring | BJ6VYR 69-237669-2376€99.16

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 69-2237 Spring
€311.79 /unit