EATON 565605 Logic Element | AK3JVE

EATON 565605 Logic Element

Item: AK3JVE Model: 565605
In Stock

Get it by Monday, Sep 29

€88.92 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Logic Element

Shipping Info:

Ship weight (kg) 0.135
Ship height (cm)2.54
Ship length (cm)9.53
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelLengthWidthHeightPrice
EATON 02-172778 Logic Element | AK3JUM 02-1727783 3/4"1"1"€96.49
EATON 02-161478 Logic Element | AK3JUN 02-1614783 3/4"1"1"€96.49
EATON 566612 Logic Element | AK3JUP 566612---€88.92
EATON 566490 Logic Element | AK3JUQ 566490---€88.92
EATON 566396 Logic Element | AK3JUR 566396---€74.11
EATON 02-112964 Logic Element | AK3JUT 02-1129643 3/4"1"1"€79.46
EATON 565604 Logic Element | AK3JUU 565604---€66.23

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 565605 Logic Element
€88.92 /unit