EATON 504C123G02 Disconnect Switch, Visi-Flex De-Ion, 60A | BJ6RFD

EATON 504C123G02 Rotary Disconnect With Auxiliary Switch, 60 A

Item: BJ6RFD Model: 504C123G02
In Stock

Get it by Monday, Sep 29

€2,163.72 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Safety Switch
Amps 60A
Height 1"
Length 1"
Special Features With Auxiliary Switch
Switch Type Visi-Flex DE-ION
Type Disconnect Switch
Warranty Eaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Weight 0.1 lbs.
Width 1"

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelAmpsPrice
EATON 2607D63G06 Disconnect Switch, Visi-Flex De-Ion, 60A, #14-#4 Cu, Model A Trip, Non-Fusible | BJ6JKR 2607D63G0660A€962.68
EATON 2607D63G01 Disconnect Switch, Visi-Flex De-Ion, 30A, #14-#4 Cu, Model A Trip, Fusible | BJ6JKU 2607D63G01-€903.99
EATON 2607D66G13 Disconnect Switch, Visi-Flex De-Ion, 60A, #14-1/0 Cu, Model A Trip, Fusible | BJ6JKW 2607D66G13-€962.68
EATON 2607D63G05 Disconnect Switch, Visi-Flex De-Ion, 60A, #14-#4 Cu, Model A Trip, Fusible | BJ6JKX 2607D63G0560A€962.68
EATON 2607D66G14 Disconnect Switch, Visi-Flex De-Ion, 60A, #14-1/0 Cu, Model A Trip, Non-Fusible | BJ6JKZ 2607D66G1460A€962.68
EATON 2607D66G18 Disconnect Switch, Visi-Flex De-Ion, 100A, #14-1/0 Cu, Model A Trip, Non-Fusible | BJ6JLA 2607D66G18100A€1,549.45
EATON 2607D91G12 Disconnect Switch, Visi-Flex De-Ion, 100A, #14-1/0 Cu, Model A Trip, Fusible | BJ6JLC 2607D91G12100A€2,200.39

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 504C123G02 Rotary Disconnect With Auxiliary Switch, 60 A
€2,163.72 /unit