EATON 421AK00791B Open Circuit Piston Pump | AN6FNT

EATON 421AK00791B Open Circuit Piston Pump

Item: AN6FNT Model: 421AK00791B
In Stock

Get it by Monday, Sep 29

€3,783.13 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Open Circuit Piston Pump
Bearing Life At Rated Pressure 3320 hrs.
Code Title Pressure Compensated/Pressure Flow Compensated
Continuous Allowable Case Pressure 230 Bar
Control Special Features Bleed Down Orifice
Controller Type Pressure And Flow Compensator With Torque Control And .4375-20 Sae O-Ring Load Sense Port Left Side
Design Code Second
Diagnostic Pressure Ports .4375-20 Unf-2B Sae O-Ring Ports-Suction And Pressure-Plugged
Displacement 80 cc/rev.
Drain Port Size And Location 0.875-14 UNF-2B O-Ring Port, Top (28CC And 45CC)
Flow Compensator Setting - Maximum 15.17 Bar
Fluid Cleanliness 21/18/13
Front Mounting 2 Bolt B
Height 8 3/4"
Housing Material Cast Iron
Identification Mark Eaton Product Number And Full Model Code On Label
Inlet Pressure 210 Bar
Input Shaft 13 Tooth 16/32 Spline, Shaft Extension 41.1 [1.62]
Input Speed At 0.8 Bar Absolute 1800 RPM
Input Speed At 1.0 Bar Absolute 2200 RPM
Input Speed At 2.0 Bar Absolute 2800 RPM
Length 12 1/5"
Main Port Size And Location Side Ports, Suction - 2.00 SAE J518 4-Bolt Split Flange Port Standard Pressure Series (Code 61), Pressure - 1.00 SAE J518 4-Bolt Split Flange Port Standard Pressure Series (Code 61)
Max. Displacement Option Standard Displacement
Max. Input Power 61.7 kW
Max. Input Torque 2372 lbs.-in.
Max. Pressure Compensator Setting 213.7 Bar
Max. Recommended Operating Viscosity 40 cST
Maximum Case Drain Temp. 220°F
Maximum Case Pressure 250 Bar
Maximum Input Speed 3600 RPM
Min. Flow Compensator Setting 12.41 Bar
Min. Input Speed 600 RPM
Min. Pressure Compensator Setting 206.8 Bar
Min. Recommended Operating Viscosity 16 cST
Nominal Pressure Rating 3335 psi
Paint Blue Primer Per Spec 209-13Cd
Peak Pressure Rating 3625 psi
Response Time 26 ms
Shaft Rotation Right
Shaft Seal Material Polyacrylate
Theoretical Input Torque At Max. Displacement 268 N-m
Torque Control Setting 0 lbs.-in.
Width 5 3/4"

Shipping Info:

Ship weight (kg) 25.245
Ship height (cm)22.23
Ship length (cm)30.99
Ship width (cm)14.61
Country of OriginUS

Product Variants

ProductModelDisplacementPrice
EATON 421AK00020B Open Circuit Piston Pump | AM2RML 421AK00020B62.3 cc/rev.€3,079.73
EATON 421AK00391B Open Circuit Piston Pump | AM6YQP 421AK00391B62.3 cc/rev.€3,143.01
EATON 421AK00392B Open Circuit Piston Pump | AM6YQQ 421AK00392B62.3 cc/rev.€3,393.30
EATON 421AK00962B Open Circuit Piston Pump | AM7TDA 421AK00962B41 cc/rev.€2,540.30
EATON 421AK01095B Open Circuit Piston Pump | AM7YRE 421AK01095B62.3 cc/rev.€3,143.01
EATON 421AK00194B Open Circuit Piston Pump | AM8UHL 421AK00194B49.2 cc/rev.€2,666.88
EATON 421AK00891B Open Circuit Piston Pump | AM8WXF 421AK00891B80 cc/rev.€4,014.73

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 421AK00791B Open Circuit Piston Pump
€3,783.13 /unit