EATON 26006-RZC Gear Pump | AK8WME

EATON 26006-RZC Gear Pump

Item: AK8WME Model: 26006-RZC
In Stock

Get it by Monday, Sep 29

€512.09 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Gear Pump
Application Tractors & Harvesters, Machine Tools, Steering Circuits, Compactors, Sweepers, Rotary & Reel Mowers, Lift Trucks, Fan Drive Systems, Auxiliary Work Circuits
Auxiliary Mounting Features (rear) None
Configuration Single
Continuous Working Temperature - Max 220°F
Design Code A
Displacement 16.7 cc/rev.
Displacement (front) 16.7 CMAA3/REV
Displacement (rear) 16.7 cc/rev.
Features None
Height 5 4/25"
Housing Material Aluminum
Identification Standard
Input Shaft Straight Shaft Dia 19.05 [.750], Keyway 4.8 X 25.4 [.19 X 1.00], Shaft Ext 31.8 [1.25] (Key Included)
Length 5 9/25"
Max. Continuous Pressure 3000 psi
Max. Intermittent Pressure 3500 psi
Min. Operating Temp. -20°F
Minimum Continuous Oil Viscosity 45 SUS
Mounting Type 2 Bolt A SAE Flange Series 82-2
Ports Sizes, Locations And Backplate - (single Unit) Plain, Suction Port 1.3125-12 UN-2B SAE O-Ring Port, Pressure Port .875-14 UNF-2B SAE O-Ring Port-Side Ports
Priority Flow Divider Setting No Flow Setting
Shaft Rotation Right
Test Data Generic
Unit Type Plain
Warranty Hydraulics Warranty
Width 5 3/25"

Shipping Info:

Ship weight (kg) 3.15
Ship height (cm)13.11
Ship length (cm)13.61
Ship width (cm)13
Country of OriginUS

Product Variants

ProductModelMax. Continuous PressureDisplacementHeightLengthMax. Intermittent PressureShaft RotationHousing MaterialMin. Operating Temp.Price
EATON 26002-LZB Gear Pump | AK8WEN 26002-LZB3000 psi8.2 cc/rev.5 4/25"4.99"3500 psiLeftAluminum-20°F€560.68
EATON 26002-RZA Gear Pump | AK8WFH 26002-RZA3000 psi8.2 cc/rev.5 4/25"4.99"3500 psiRightAluminum-20°F€545.05
EATON 26002-RZE Gear Pump | AK8WFQ 26002-RZE3000 psi8.2 cc/rev.5 4/25"4.99"3500 psiRightAluminum-20°F€602.43
EATON 26002-RZF Gear Pump | AK8WFT 26002-RZF3000 psi8.2 cc/rev.5 4/25"4.99"3500 psiRightAluminum-20°F€560.68
EATON 26003-RZK Gear Pump | AK8WGW 26003-RZK3000 psi9.5 cc/rev.5 4/25"5.05"3500 psiRightAluminum-20°F€563.79
EATON 26004-LZD Gear Pump | AK8WHB 26004-LZD3000 psi10.8 cc/rev.5 4/25"5.11"3500 psiLeftAluminum-20°F€560.68
EATON 26004-LZE Gear Pump | AK8WHD 26004-LZE3000 psi10.8 cc/rev.5 4/25"5.11"3500 psiLeftAluminum-20°F€545.05

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 26006-RZC Gear Pump
€512.09 /unit