EATON 2215-24-20s Hose Adapter Male To Female Jic 1 7/8-12 | AD9XXE 4VRA1

EATON 2215-24-20s Hydraulic Hose Adapter, 1 1/2 Inch x 1 1/4 Inch Size, Female x Male, JIC x JIC, Rigid

Item: AD9XXE Model: 2215-24-20sCross Ref: 4VRA1
7 In Stock

Ships within 2 days via

€88.84 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Hydraulic Hose Adapter
Adapter Type Straight
Finish Trivalent Chromium Zinc Plated
Fitting Material Carbon Steel
Length 2.3"
Male Jic Size 13"
Max. Operating Pressure 1500 psi
Thread Type Male JIC x Female JIC
Standards SAE/JIC 37°

Shipping Info:

Ship weight (kg) 0.504
Ship height (cm)6.35
Ship length (cm)6.1
Ship width (cm)6.35
HS code7307929000
Country of OriginUS

Product Variants

ProductModelFitting MaterialFlange SizeMax. Operating PressureFitting TypeHose Fitting B SizeMale Jic SizeHose Fitting A SizeFitting ShapePrice
EATON J10CBO Hose Adapter Mnpt To Male Jic Straight | AD7ZUZ 4HM17 J10CBO----5/8"-1/2"Straight€62.92
EATON J12CBO Hose Adapter Mnpt To Male Jic Straight | AD7ZVB 4HM19 J12CBO----3/4"-3/4"Straight€88.73
EATON J4-4CBO Hose Adapter Mnpt To Male Jic Straight | AD7ZVD 4HM21 J4-4CBO-------Straight€53.63
EATON J4CBO Hose Adapter Mnpt To Male Jic Straight | AD7ZVF 4HM23 J4CBO------1/8"Straight€20.62
EATON J5-4CBO Hose Adapter Mnpt To Male Jic Straight | AD7ZVH 4HM25 J5-4CBO----5/16"--Straight€39.12
EATON J6-6CBO Hose Adapter Mnpt To Male Jic Straight | AD7ZVK 4HM27 J6-6CBO----3/8"-3/8"Straight€31.27
EATON J6CBO Hose Adapter Mnpt To Male Jic Straight | AD7ZVM 4HM29 J6CBO----3/8"--Straight€28.29

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 2215-24-20s Hydraulic Hose Adapter, 1 1/2 Inch x 1 1/4 Inch Size, Female x Male, JIC x JIC, Rigid
€88.84 /unit