EATON 2062-4-8S Hose Adapter Orb To Jic 7/16-20 x 3/4-16 | AD9YKR 4VTH1

EATON 2062-4-8S Elbow, 90 Deg., 1/4 Inch x 1/2 Inch Size, Male x Male, ORB x JIC, Rigid

Item: AD9YKR Model: 2062-4-8SCross Ref: 4VTH1
7 In Stock

Ships within 2 days via

€21.15 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Hydraulic Hose Adapter
Finish Trivalent Chromium Zinc Plated
Length 1 1/5"
Max. Operating Pressure 4500 psi
Thread Type Male ORB x Male JIC
Standards SAE/JIC 37°

Shipping Info:

Ship weight (kg) 0.099
Ship height (cm)5.08
Ship length (cm)15.24
Ship width (cm)7.62
HS code7307995045
Country of OriginUS

Product Variants

ProductModelMax. Operating PressureFitting TypeFitting MaterialConnection TypeAdapter MaterialPrice
EATON 2062-6-10S Hose Adapter Orb To Jic 9/16-18 x 7/8-14 | AD9YKU 4VTH3 2062-6-10S4000 psi-Carbon Steel--€18.52
EATON 2062-8-4S Hose Adapter Orb To Jic 3/4-16 x 7/16-20 | AD9YKV 4VTH4 2062-8-4S4000 psiMale SAECarbon Steel--€22.43
EATON 2062-14-12S Adapter Orb To Jic 1 3/16-12 x 1 1/16-12 | AD9YKY 4VTH7 2062-14-12S3000 psi-Carbon Steel--€45.03
EATON 2085-4-4s Hose Adapter Mnpt Elbow 1/4-18 Steel | AD9YLH 4VTJ7 2085-4-4s9500 psi-Carbon SteelMNPT To MNPT-€33.88
EATON 2085-6-6s Hose Adapter Mnpt Elbow 3/8-18 Steel | AD9YLJ 4VTJ8 2085-6-6s8000 psiMNPTCarbon SteelMNPT To MNPT-€39.05
EATON 2085-8-8s Hose Adapter Mnpt Elbow 1/2-14 Steel | AD9YLK 4VTJ9 2085-8-8s6000 psi-Carbon SteelMNPT To MNPT-€24.58
EATON 2085-12-12s Hose Adapter Mnpt Elbow 3/4-14 Steel | AD9YLL 4VTK1 2085-12-12s5000 psiMNPTCarbon SteelMNPT To MNPT-€29.77

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 2062-4-8S Elbow, 90 Deg., 1/4 Inch x 1/2 Inch Size, Male x Male, ORB x JIC, Rigid
€21.15 /unit