EATON 202702-12-16S Hydraulic Hose Adapter, Sae Orb Male Sae 37 Male Carbon Steel | AD9YJH 4VTD6

EATON 202702-12-16S Hydraulic Hose Adapter, 3/4 Inch x 1 Inch Size, Male x Male, ORB x JIC, Rigid

Item: AD9YJH Model: 202702-12-16SCross Ref: 4VTD6
7 In Stock

Ships within 2 days via

€23.10 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Hydraulic Hose Adapter
Angle Straight
Application Marine/Military, Chemical Processing, Pulp And Paper Industries, Food And Beverage Processing, Off-Shore Drilling
End Gender 1 Male
End Gender 2 Male
End Size 1 1 1/16"
End Size 2 1"
End Type 1 SAE ORB
End Type 2 SAE 37
Finish Dura Kote
Height 1.417"
Hex Size 1 1.417"
Inside Dia. 0.61"
Item Type SAE ORB Male/SAE 37掳 Male Straight Adapter
Length 2 1/25"
Material Carbon Steel
Max. Operating Temp. 250°F
Min. Operating Temp. -40°F
Seal Part Number If Included 22617-12
Thread Sealant No
Thread Size 1 1 1/16"-12
Thread Size 2 1 5/16"-12
Tube Od 1 1"
Tube Od 2 1"
Warranty Hydraulics Warranty
Width 1.417"
Working Pressure 2500 psi
Standards SAE/JIC 37°

Shipping Info:

Ship weight (kg) 0.081
Ship height (cm)3.6
Ship length (cm)5.18
Ship width (cm)3.6
HS code7307929000
Country of OriginUS

Product Variants

ProductModelWidthMaterialPrice
EATON 202702-10-10S Hydraulic Hose Adapter, Sae Orb Male Sae 37 Male Carbon Steel | AB9TJK 2F339 202702-10-10S1"Carbon Steel€13.19
EATON 202702-10-8S Hydraulic Hose Adapter, Sae Orb Male Sae 37 Male Carbon Steel | AB9TJM 2F341 202702-10-8S1"Carbon Steel€13.19
EATON 202702-12-12S Hydraulic Hose Adapter, Sae Orb Male Sae 37 Male Carbon Steel | AB9TJN 2F343 202702-12-12S1 1/4"Carbon Steel€14.90
EATON 202702-16-16S Hydraulic Hose Adapter, Sae Orb Male Sae 37 Male Carbon Steel | AB9TJQ 2F345 202702-16-16S1 1/2"Carbon Steel€24.42
EATON 202702-4-4S Hydraulic Hose Adapter, Sae Orb Male Sae 37 Male Carbon Steel | AB9TJT 2F347 202702-4-4S14/25"Carbon Steel€7.04
EATON 202702-4-6S Hydraulic Hose Adapter, Sae Orb Male Sae 37 Male Carbon Steel | AB9TJU 2F349 202702-4-6S0.62"Carbon Steel€8.36
EATON 202702-6-6S Hydraulic Hose Adapter, Sae Orb Male Sae 37 Male Carbon Steel | AB9TJW 2F351 202702-6-6S0.69"Carbon Steel€7.59

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 202702-12-16S Hydraulic Hose Adapter, 3/4 Inch x 1 Inch Size, Male x Male, ORB x JIC, Rigid
€23.10 /unit