EATON 1MTB1200R Main Terminal Box 800A, Copper, Nema 3R, Overhead/Underground, Three-Wire, Single-Phase | BJ6GDV

EATON 1MTB1200R Main Terminal Box, 120/240 VAC, 1200A, 1 Phase, Bottom/Overhead/Top/Underground Feed

Item: BJ6GDV Model: 1MTB1200R
In Stock

Get it by Monday, Sep 29

€1,952.04 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Terminal Box
Amperage Rating 1200A
Bus Material Aluminum
Feed Type Top/Bottom
Height 47.7"
Length 11.19"
Nema Enclosure Rating NEMA 3R
Notes For Compression Lug Landing Kits, Order 3MTB1200CLK (Includes Landings For 3-Phases And Neutral).
Number Of Wires 3
Phase 1
Utility Approvals MI , Consumers Energy, NC , Dominion, VA , Dominion, MI , DTE Energy (Detroit Edison), MT , NorthWestern Energy, NE , NorthWestern Energy, SD , NorthWestern Energy, WY , NorthWestern Energy, MD , Baltimore Gas And Electric, DC , PEPCO, MD , PEPCO
Voltage Rating 120/240V
Warranty Eaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Width 20.17"
Wire Size 250 kcmil to 500 kcmil

Shipping Info:

Ship weight (kg) 67.5
Ship height (cm)121.16
Ship length (cm)28.42
Ship width (cm)51.23
Country of OriginUS

Product Variants

ProductModelVoltage RatingLengthPrice
EATON 1MTBE400R Main Terminal Box, Utility Pull Box, 800A, Aluminum, Nema 3R, Underground, Three-Wire | BJ6GDT 1MTBE400R120/240V25 7/8"-
RFQ
EATON 1MTB1600RC Main Terminal Box, Euserc, 800A, Aluminum, Nema 3R, Overhead/Underground, Three-Wire | BJ6GDU 1MTB1600RC120/240V11 7/16"-
RFQ
EATON 1MTB1200RC Main Terminal Box, Euserc, 400A, Aluminum, Nema 3R, Overhead/Underground, Three-Wire | BJ6GDW 1MTB1200RC120/240V11.19"€13,254.23
EATON 1MTB800RC Main Terminal Box, Utility Pull Box, 400A, Aluminum, Nema 3R, Underground, Three-Wire | BJ6GDY 1MTB800RC120/240V11.19"-
RFQ
EATON 1MTBE800R Main Terminal Box, Utility Pull Box, 800A, Copper, Nema 3R, Underground, Three-Wire | BJ6GDZ 1MTBE800R120/240V25 7/8"-
RFQ
EATON 1MTB2000RC Main Terminal Box, Copper, Nema 3R, Overhead/Underground, Three-Wire, Single-Phase | BJ6GEA 1MTB2000RC120/240V32 22/25"-
RFQ
EATON 1MTB800R Main Terminal Box, Utility Pull Box, 1200A, Aluminum, Nema 3R, Underground, Three-Wire | BJ6GEC 1MTB800R120/240V11.19"€1,720.52

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 1MTB1200R Main Terminal Box, 120/240 VAC, 1200A, 1 Phase, Bottom/Overhead/Top/Underground Feed
€1,952.04 /unit