EATON 1MP4124RRLBC Meter Pack, 125A, Copper, 400 Bus Ampere, Horn Bypass, Indoor/Outdoor, 4, Single-Phase | BJ6GAY

EATON 1MP4124RRLBC Meter Pack, 125A, 120/240 VAC, 400A Bus

Item: BJ6GAY Model: 1MP4124RRLBC
In Stock

Get it by Monday, Sep 29

€9,103.73 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Meter Pack
Amps 125A
Bus Rating 400A
Height 9"
Length 50"
Notes Fifth Jaw Factory Installed at 9'O Clock Position. For Overhead Use, Order DS_MH Type Hub.
Product Name Eaton Meter Pack
Warranty Eaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Width 26"

Shipping Info:

Ship weight (kg) 42.75
Ship height (cm)22.86
Ship length (cm)127
Ship width (cm)66.04
Country of OriginUS

Product Variants

ProductModelTypeHeightAmpsPrice
EATON TMM2212RF Meter Pack, Meg Approved | BH7RTY TMM2212RFMeter Pack1"-€2,184.89
EATON TMM4312RF Meter Pack | BH7RUB TMM4312RFMeter Pack1"-€1,868.21
EATON TMMR2212RF Meter Pack, All-In-One | BH7RUD TMMR2212RFMeter Pack1"-€923.25
EATON TMM6420RF Meter Pack, All In One | BH7RUF TMM6420RFMeter Pack1"-€1,700.92
EATON TMMR6512RF Meter Pack | BH7RUG TMMR6512RFMeter Pack1"-€1,974.20
EATON TMM6320RF Meter Pack | BH7RUH TMM6320RFMeter Pack1"-€547.83
EATON TMMR4412RF Meter Pack | BH7RUK TMMR4412RFMeter Pack1"-€1,868.21

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 1MP4124RRLBC Meter Pack, 125A, 120/240 VAC, 400A Bus
€9,103.73 /unit