EATON 1714C45P01 Dry Type Distribution Transformer Accessory, Top Cover | BJ6EJA

EATON 1714C45P01 Dry Type Top Cover, For Use With 3-Phase 600VAC Frame Ventilated Transformer

Item: BJ6EJA Model: 1714C45P01
In Stock

Get it by Monday, Sep 29

€608.88 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Top Cover
Height 1.1"
Length 1.1"
Type Top Cover
Warranty Eaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Width 1.1"

Shipping Info:

Ship weight (kg) 0.495
Ship height (cm)2.79
Ship length (cm)2.79
Ship width (cm)2.79
Country of OriginUS

Product Variants

ProductModelHeightWidthTypeLengthPrice
EATON 1714C45P02 Dry Type Distribution Transformer Accessory, Top Cover | BJ6EJN 1714C45P021.1"1.1"Top Cover1.1"€767.72
EATON 1714C58P01 Dry Type Distribution Transformer Accessory, Top Cover | BJ6EJP 1714C58P011.1"1.1"Top Cover1.1"€986.56
EATON 1714C67H16 Dry Type Distribution Transformer Accessory, Top Cover | BJ6EJQ 1714C67H161.1"1.1"Top Cover1.1"€1,768.38
EATON 1714C67H15 Dry Type Distribution Transformer Accessory, Top Cover | BJ6EJR 1714C67H151.1"1.1"Top Cover1.1"€1,185.98
EATON 1714C67H17 Dry Type Distribution Transformer Accessory, Top Cover | BJ6EJV 1714C67H171.1"1.1"Top Cover1.1"€2,357.84
EATON 1714C67P01 Dry Type Distribution Transformer Accessory, Top Cover | BJ6EJW 1714C67P011.1"1.1"Top Cover1.1"-
RFQ
EATON 2D46391H02 Dry Type Distribution Transformer Accessory, Top Cover | BJ6KUV 2D46391H021.1"1.1"Top Cover1.1"€2,227.25

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 1714C45P01 Dry Type Top Cover, For Use With 3-Phase 600VAC Frame Ventilated Transformer
€608.88 /unit