EATON 129-0294 Hydraulic Motor 1.93 Cu In/rev 5 Bolt | AE6DNT 5PZL2

EATON 129-0294 Hydraulic Motor, J, 1.25 Inch Pilot, 5 Bolt, 1.9 cu in/rev, 650 RPM Max. RPM, 1750 psi

Item: AE6DNT Model: 129-0294Cross Ref: 5PZL2
7 In Stock

Ships within 2 days via

€971.50 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Hydraulic Motor
Displacement 1.9 cu. in./rev.
Length 4 17/25"
Max. Oil Temp. 180°F
Max. Rpm 650 RPM
Min. Oil Viscosity 70 SUS
Port Type End
Pressure Rating 1750 psi
Shaft Dia. 5/8"
Shaft Length 1.03"
Shaft Type Keyed
Width 2.37"

Shipping Info:

Ship weight (kg) 2.3445
Ship height (cm)8.89
Ship length (cm)19.05
Ship width (cm)8.89
HS code8412298015
Country of OriginUS

Product Variants

ProductModelPressure RatingDisplacementMax. RpmLengthPort TypeMin. Oil ViscosityShaft Dia.Max. Oil Temp.Price
EATON 129-0291 Hydraulic Motor .5 Cu In/rev 5 Bolt | AE6DNL 5PZK6 129-02912030 psi0.5 cu. in./rev.-4.09"End70 SUS5/8"180°F€986.44
EATON 129-0339 Hydraulic Motor .5 Cu In/rev 5 Bolt | AE6DNM 5PZK7 129-03392030 psi0.5 cu. in./rev.-4.09"Side70 SUS5/8"180°F€881.15
EATON 129-0292 Hydraulic Motor .79 Cu In/rev 5 Bolt | AE6DNN 5PZK8 129-02922030 psi0.8 cu. in./rev.1575 RPM4.21"End70 SUS5/8"180°F€890.89
EATON 129-0340 Hydraulic Motor .79 Cu In/rev 5 Bolt | AE6DNP 5PZK9 129-03402030 psi0.8 cu. in./rev.1575 RPM4.21"Side70 SUS5/8"180°F€1,009.26
EATON 129-0293 Hydraulic Motor 1.21 Cu In/rev 5 Bolt | AE6DNQ 5PZL0 129-02932030 psi1.2 cu. in./rev.1043 RPM4.38"End70 SUS5/8"180°F€981.72
EATON 129-0341 Hydraulic Motor 1.21 Cu In/rev 5 Bolt | AE6DNR 5PZL1 129-03412030 psi1.2 cu. in./rev.-4.38"-70 SUS5/8"180°F€864.03
EATON 129-0342 Hydraulic Motor 1.93 Cu In/rev 5 Bolt | AE6DNU 5PZL3 129-03421750 psi1.9 cu. in./rev.650 RPM4 17/25"Side70 SUS5/8"180°F€957.03

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 129-0294 Hydraulic Motor, J, 1.25 Inch Pilot, 5 Bolt, 1.9 cu in/rev, 650 RPM Max. RPM, 1750 psi
€971.50 /unit