EATON 1230C28G36 Disconnect Switch, Type Ds, 60A | BJ6AXP

EATON 1230C28G36 Disconnect Switch, 600 VAC, 60A, 3P

Item: BJ6AXP Model: 1230C28G36
In Stock

Get it by Monday, Sep 29

€1,252.39 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Disconnect Switch
Amps 60A
Height 5"
Length 9 3/4"
Switch Type Type Ds
Type Disconnect Switch
Voltage 600V
Warranty Eaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Width 5 3/4"

Shipping Info:

Ship weight (kg) 1.35
Ship height (cm)12.7
Ship length (cm)24.77
Ship width (cm)14.61
Country of OriginUS

Product Variants

ProductModelAmpsVoltageNumber Of PolesPrice
EATON DS121R Type Ds Disconnect Switch, 30A, 240 Vac, 250 Vdc, Three-Pole, Three-Wire, Fusible | BJ2MMT DS121R---€958.99
EATON DS161R Type Ds Disconnect Switch, Panel Mounted Disconnects, Type Ds Disconnect Switch, 30A | BJ2MNG DS161R---€1,021.34
EATON DS16U Panel Mounted Disconnects, Type Ds Disconnect Switch, 30A, 600 Vac, 250 Vdc, Three-Pole | BJ2MNK DS16U----
RFQ
EATON DS222R Type Ds Disconnect Switch, 60A, 240 Vac, 250 Vdc, Three-Pole, Three-Wire, Fusible | BJ2MNV DS222R---€1,125.87
EATON DS262R Type Ds Disconnect Switch, Panel Mounted Disconnects, Type Ds Disconnect Switcha | BJ2MPL DS262R---€1,252.39
EATON DS263 Panel Mounted Disconnects, Type Ds Disconnect Switch, 100A, 600 Vac, 250 Vdc | BJ2MPP DS263---€1,782.32
EATON DS26U Panel Mounted Disconnects, Type Ds Disconnect Switch, 60A, 600 Vac, 250 Vdc, Three-Pole | BJ2MPV DS26U---€1,099.85

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 1230C28G36 Disconnect Switch, 600 VAC, 60A, 3P
€1,252.39 /unit