Flat Shipping
Flat Shipping at

EATON 103-1570 Motor Hydraulic 3.6 Cu In/rev 4 Bolt | AD9PVF 4UA14

EATON 103-1570 Hydraulic Motor, S, 1.75 Inch Pilot, 4 Bolt, 3.6 cu in/rev, 962 RPM Max. RPM, 2000 psi

Item: AD9PVF Model: 103-1570Cross Ref: 4UA14
In Stock

Get it by Monday, Sep 29

Flat Shipping at € + TVA € flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€915.89 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Hydraulic Motor
Displacement 3.6 cu. in./rev.
Height 4 6/25"
Length 5 12/25"
Max. Oil Temp. 180°F
Max. Rpm 962 RPM
Min. Oil Viscosity 70 SUS
Port Type Side
Pressure Rating 2000 psi
Shaft Dia. 1"
Shaft Type Keyed
Width 4 6/25"

Shipping Info:

Ship weight (kg) 6.48
Ship height (cm)11.43
Ship length (cm)26.42
Ship width (cm)14.22
HS code8412298015
Country of OriginUS

Product Variants

ProductModelMin. Oil ViscosityDisplacementPressure RatingMax. RpmLengthHeightWidthShaft Dia.Price
EATON 101-1700 Motor Hydraulic 2.2 Cu In/rev 2 Bolt | AD9PMF 4TY66 101-1700100 SUS---5.45"5.17"5.17"1"€672.41
EATON 101-1033 Motor Hydraulic 2.8 Cu In/rev 2 Bolt | AD9PMG 4TY67 101-1033100 SUS2.8 cu. in./rev.-969 RPM5.45"5.17"5.17"1"€676.20
EATON 101-1701 Motor Hydraulic 3.6 Cu In/rev 2 Bolt | AD9PMH 4TY68 101-1701100 SUS3.6 cu. in./rev.--5 3/5"5.17"-1"€698.86
EATON 101-1034 Motor Hydraulic 4.5 Cu In/rev 2 Bolt | AD9PMJ 4TY69 101-1034100 SUS4.5 cu. in./rev.--5 3/5"5.17"5.17"1"€691.91
EATON 101-1035 Motor Hydraulic 5.9 Cu In/rev 2 Bolt | AD9PMK 4TY70 101-1035100 SUS----5.17"5.17"1"€766.61
EATON 101-1702 Motor Hydraulic 7.3 Cu In/rev 2 Bolt | AD9PML 4TY71 101-1702100 SUS--469 RPM5.85"5.17"-1"€736.68
EATON 101-1703 Motor Hydraulic 8.9 Cu In/rev 2 Bolt | AD9PMM 4TY72 101-1703100 SUS--385 RPM5.99"--1"€751.39

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 103-1570 Hydraulic Motor, S, 1.75 Inch Pilot, 4 Bolt, 3.6 cu in/rev, 962 RPM Max. RPM, 2000 psi
€915.89 /unit