Flat Shipping
Flat Shipping at

EATON 103-1002 Hydraulic Motor 4.6 Cu In/rev 4 Bolt | AE6DMQ 5PZH7

EATON 103-1002 Hydraulic Motor, S, 1.75 Inch Pilot, 4 Bolt, 4.5 cu in/rev, 762 RPM Max. RPM, 2000 psi

Item: AE6DMQ Model: 103-1002Cross Ref: 5PZH7
In Stock

Get it by Monday, Sep 29

Flat Shipping at € + TVA € flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€948.62 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Hydraulic Motor
Displacement 4.5 cu. in./rev.
Height 4 6/25"
Length 5 3/5"
Max. Oil Temp. 180°F
Max. Rpm 762 RPM
Min. Oil Viscosity 70 SUS
Port Type Side
Pressure Rating 2000 psi
Shaft Dia. 1"
Shaft Type Keyed
Width 4 6/25"

Shipping Info:

Ship weight (kg) 6.66
Ship height (cm)11.18
Ship length (cm)25.91
Ship width (cm)13.21
HS code8412298015
Country of OriginUS

Product Variants

ProductModelDisplacementMax. RpmPressure RatingPort TypeWidthLengthShaft Dia.Min. Oil ViscosityPrice
EATON 103-1036 Motor Hydraulic 10.1 Cu In/rev 2 Bolt | AD9PNM 4TY99 103-10369.7 cu. in./rev.-1900 psiSide5.17"5.94"1"70 SUS€1,022.81
EATON 103-1037 Motor Hydraulic 11.4 Cu In/rev 2 Bolt | AD9PVB 4UA10 103-1037-303 RPM1850 psiSide5.17"-1"70 SUS€1,052.37
EATON 103-1038 Motor Hydraulic 13.7 Cu In/rev 2 Bolt | AD9PVC 4UA11 103-103814.1 cu. in./rev.-1700 psiSide5.17"6.33"1"70 SUS€1,079.93
EATON 103-1039 Motor Hydraulic 18.2 Cu In/rev 2 Bolt | AD9PVD 4UA12 103-103917.9 cu. in./rev.--Side5.17"6.67"1"70 SUS€1,145.57
EATON 103-1012 Motor Hydraulic 10.1 Cu In/rev 4 Bolt | AD9PVL 4UA19 103-10129.7 cu. in./rev.-1900 psiSide4 6/25"5.94"1"70 SUS€1,000.68
EATON 103-1013 Motor Hydraulic 11.4 Cu In/rev 4 Bolt | AD9PVM 4UA20 103-101311.3 cu. in./rev.303 RPM1850 psiSide4 6/25"-1"70 SUS€1,033.93
EATON 103-1014 Motor Hydraulic 13.7 Cu In/rev 4 Bolt | AD9PVN 4UA21 103-101413.7 cu. in./rev.243 RPM-Side4 6/25"6.33"1"70 SUS€1,091.78

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 103-1002 Hydraulic Motor, S, 1.75 Inch Pilot, 4 Bolt, 4.5 cu in/rev, 762 RPM Max. RPM, 2000 psi
€948.62 /unit