EATON 10250TM20 Pushbutton Legend Plate 1/2 Round Legend Plate, Black | BJ4ZPN

EATON 10250TM20 Pushbutton Legend Plate 1/2 Round Legend Plate, Black

Item: BJ4ZPN Model: 10250TM20
In Stock

Get it by Monday, Sep 29

€14.52 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Legend Plate
Field Color Black
Height 0.1"
Legend JOG FOR
Length 1.7"
Letter Size 3/16"
Letter Type High
Lettering Color White
Size 0.5
Used With 10250T Series, Pushbutton Operators and indicating lights
Warranty 1 yr.
Weight 0.01 lbs.
Width 1 3/5"

Shipping Info:

Ship weight (kg) 0.0045
Ship height (cm)0.25
Ship length (cm)4.32
Ship width (cm)4.06
Country of OriginUS

Product Variants

ProductModelLegendHeightWidthShapePrice
EATON 10250ED1025 Pushbutton, 30 Mm, Legend Plate, Special | BJ4QYA 10250ED1025----€55.47
EATON 10250TJ36 Pushbutton Legend Plate 1/2 Round Legend Plate, Black Field Color | BJ4ZLV 10250TJ36Blank0.1"2"Round€14.54
EATON 10250TJ37 Pushbutton Legend Plate 1/2 Round Legend Plate, Red | BJ4ZLY 10250TJ37Blank0.1"2"Round-
RFQ
EATON 10250TJ36STAMP Pushbutton Legend Plate Plastic, Black, Legend: Blank Legend | BJ4ZLZ 10250TJ36STAMPBlank1 3/4"1 3/4"Round€54.58
EATON 10250TJ37STAMP Pushbutton Legend Plate Plastic, Red, Legend: Blank Legend | BJ4ZMF 10250TJ37STAMPBlank1 3/4"1 3/4"Round€54.58
EATON 10250TJS1 Pushbutton Legend Plate Square 4-Position Legend Plate, Black | BJ4ZMG 10250TJS1-----
RFQ
EATON 10250TJ89STAMP Pushbutton Legend Plate 1/2 Round Legend Plate | BJ4ZMJ 10250TJ89STAMP----€54.58

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 10250TM20 Pushbutton Legend Plate 1/2 Round Legend Plate, Black
€14.52 /unit