EATON 10250T452-3 Heavy-Duty, Without Overcurrent Latch, Nema 3, 3R, 4, 4X, 12, 13 | BJ4WED

EATON 10250T452-3 Joystick Operator, 30.5 mm, Heavy-Duty, Without Overcurrent Latch, 2 Position, 2Nc

Item: BJ4WED Model: 10250T452-3
In Stock

Get it by Monday, Sep 29

€826.51 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Joystick Operator
Contact Configuration 2 NC
Features Without Overcurrent Latch
Height 1"
Length 1"
Nema Enclosure Rating NEMA 3, NEMA 3R, NEMA 4, NEMA 4X, NEMA 12, NEMA 13
Number Of Positions 2
Type 30.5 mm, Heavy-Duty
Warranty 1 yr.
Width 1"

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelLengthWidthHeightTypePrice
EATON 10250ED1174 Pilot Device Pushbuttons | BJ4RBW 10250ED1174-----
RFQ
EATON 10250ED1296 Joystick, Two-Position, Joystick | BJ4RDJ 10250ED12961"1"1"-€918.54
EATON 10250ED1332-2 Joystick Assembly | BJ4RET 10250ED1332-28"4 1/2"4 1/2"-€656.61
EATON 10250ED1355-2 Pushbutton Joystick Operator, 30.5 Mm, Watertight/Oiltight, With Latch | BJ4REU 10250ED1355-22 1/5"3 4/5"6 4/5"30.5 mm, Watertight/Oiltight€1,461.48
EATON 10250ED1355-1 Pushbutton Joystick Operator, 30.5 Mm, Watertight/Oiltight, Joystick, With Latch | BJ4RFD 10250ED1355-12 1/5"3 4/5"-30.5 mm, Watertight/Oiltight€1,461.48
EATON 10250T45113 Heavy-Duty Joystick Operator, Without Overcurrent Latch, Nema 3, 3R | BJ4WDD 10250T45113----€918.54
EATON 10250T45110 Pushbutton Joystick Operator, 30.5 Mm, Heavy-Duty, Without Overcurrent Latch | BJ4WDE 10250T451101"1"1"30.5 mm, Heavy-Duty€918.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 10250T452-3 Joystick Operator, 30.5 mm, Heavy-Duty, Without Overcurrent Latch, 2 Position, 2Nc
€826.51 /unit