Flat Shipping
Flat Shipping at

EATON 101-1026 Hydraulic Motor 4.5 Cu In/rev 2 Bolt | AE6DME 5PZG7

EATON 101-1026 Hydraulic Motor, H, 2 Bolt, 3.25 Inch Pilot, 4.5 cu in/rev, 760 RPM Max. RPM, 1800 psi

Item: AE6DME Model: 101-1026Cross Ref: 5PZG7
In Stock

Get it by Monday, Sep 29

Flat Shipping at € + TVA € flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€706.39 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Hydraulic Motor
Displacement 4.5 cu. in./rev.
Height 3.31"
Length 5 3/5"
Max. Oil Temp. 180°F
Max. Rpm 760 RPM
Min. Oil Viscosity 100 SUS
Port Type Side
Pressure Rating 1800 psi
Shaft Dia. 1"
Shaft Length 1 3/4"
Shaft Type Keyed

Shipping Info:

Ship weight (kg) 5.445
Ship height (cm)11.18
Ship length (cm)25.91
Ship width (cm)13.72
HS code8412298015
Country of OriginUS

Product Variants

ProductModelPressure RatingDisplacementMax. RpmHeightLengthWidthShaft Dia.Min. Oil ViscosityPrice
EATON 101-1037 Motor Hydraulic 11.3 Cu In/rev 2 Bolt | AD9PMP 4TY74 101-1037-11.3 cu. in./rev.-5.17"6 1/5"5.17"1"100 SUS€852.81
EATON 101-1038 Motor Hydraulic 14.1 Cu In/rev 2 Bolt | AD9PMQ 4TY75 101-1038-14.1 cu. in./rev.243 RPM5.17"6 1/5"5.17"1"100 SUS€844.23
EATON 101-1039 Motor Hydraulic 17.9 Cu In/rev 2 Bolt | AD9PMR 4TY76 101-1039---5.17"-5.17"1"100 SUS€888.87
EATON 101-1013 Motor Hydraulic 11.3 Cu In/rev 4 Bolt | AD9PNC 4TY90 101-1013-11.3 cu. in./rev.-3.31"6 1/5"-1"100 SUS€720.34
EATON 101-1014 Motor Hydraulic 14.1 Cu In/rev 4 Bolt | AD9PND 4TY91 101-1014--243 RPM3.31"6 1/5"-1"100 SUS€829.36
EATON 101-1015 Motor Hydraulic 17.9 Cu In/rev 4 Bolt | AD9PNE 4TY92 101-1015-17.9 cu. in./rev.-3.31"--1"100 SUS€932.10
EATON 101-1001 Hydraulic Motor 2.8 Cu In/rev 4 Bolt | AE6DLV 5PZF8 101-10011800 psi2.8 cu. in./rev.969 RPM3.31"5.45"3.31"1"100 SUS€671.80

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 101-1026 Hydraulic Motor, H, 2 Bolt, 3.25 Inch Pilot, 4.5 cu in/rev, 760 RPM Max. RPM, 1800 psi
€706.39 /unit