Flat Shipping
Flat Shipping at

EAGLE UI-50-SY Type I Safety Can 5 Gallon Yellow 13.5in H | AD9FEE 4RF74

EAGLE UI-50-SY Type I Safety Can, 5 gal. Capacity, Steel, Hot Dipped Galvanized Finish, Yellow

Item: AD9FEE Model: UI-50-SYCross Ref: 4RF74
In Stock

Get it by Monday, Sep 29

Flat Shipping at € + TVA € flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€97.01 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Type I Safety Can
Can Type Type I
Capacity 5 gal.
Color Yellow
Faucet Type Top Mounted
Flame Arrestor Yes
Handle Type Fixed
Height 13 1/2"
Material Powder Coated Steel
Outside Dia. 12 1/2"
Spout Type Without Spout
Used For Diesel

Shipping Info:

Ship weight (kg) 3.0375
Ship height (cm)34.29
Ship length (cm)31.75
Ship width (cm)31.75
HS code7310290050
Country of OriginUS

Product Variants

ProductModelCan TypeColorCapacityMaterialFaucet TypeFlame ArrestorHandle TypePrice
EAGLE UI-10FSG Type I Safety Can 1 Gallon Green 8 H | AA7HRU 15Z005 UI-10FSGType IGreen1 gal.Powder Coated SteelTop MountedYesFixed€120.01
EAGLE UI-20FSG Type I Safety Can 2 Gallon Green 9-1/2 H | AA7HRV 15Z006 UI-20FSGType IGreen2 gal.Powder Coated SteelTop MountedYesFixed€120.29
EAGLE UI-50FSG Type I Safety Can 5 Gallon Green 13-1/2 H | AA7HRW 15Z007 UI-50FSGType IGreen5 gal.Powder Coated SteelTop MountedYesFixed€125.81
EAGLE UI-25FS Galvanised Steel Type I Safety Can, Red, 2-1/2 Gallon | AA7HRX 15Z008 UI-25FSType IRed2.5 gal.Powder Coated SteelTop MountedYesFixed€107.74
EAGLE UI-50-SG Type I Safety Can 5 Gallon Green 13-1/2in | AC3CZZ 2RNY6 UI-50-SGType IGreen5 gal.Powder Coated SteelTop MountedYesFixed€108.85
EAGLE UI-50S Type I Safety Can 5 Gallon Red 13-1/2 Inch Height | AC3TMU 2W313 UI-50SType IRed5 gal.Powder Coated SteelTop MountedYesFixed€99.02
EAGLE UI-10S Type I Safety Can 1 Gallon Red 8 H 9 Od | AC3TNX 2W428 UI-10SType IRed1 gal.Powder Coated SteelTop MountedYesFixed€97.09

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EAGLE UI-50-SY Type I Safety Can, 5 gal. Capacity, Steel, Hot Dipped Galvanized Finish, Yellow
€97.01 /unit