Flat Shipping
Flat Shipping at

EAGLE 82-BRKD-12 Berm Repair Kit | AG8DVJ

EAGLE 82BRKD12 Deluxe Berm Repair Kit, 70 Inch Length, 12 Inch Width, Black

Item: AG8DVJ Model: 82BRKD12Cross Ref: 45UY89
In Stock

Get it by Monday, Sep 29

Flat Shipping at € + TVA € flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€4,471.34 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Spill Berm Kit
Color Black
Finish PVC Coated
Length 12"
Weight 15 lbs.

Shipping Info:

Ship weight (kg) 6.75
Ship height (cm)30.48
Ship length (cm)2.54
Ship width (cm)30.48
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EAGLE 82BRKD12 Deluxe Berm Repair Kit, 70 Inch Length, 12 Inch Width, Black
€4,471.34 /unit