EAGLE 6010XGRAY Flammable Safety Cabinet | CE7TAP 55EC16

EAGLE 6010XGRAY Flammable Safety Cabinet

Item: CE7TAP Model: 6010XGRAYCross Ref: 55EC16
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€2,858.05 /unit
Request a Quote

Payment

Delivery

Product Specifications:

Item Safety Cabinet
Closure Type Self Closing
Color Gray
Door Type Hinged
Exterior Depth 34"
Exterior Height 65"
Finish Powder Coated
Handle Type Recessed Pull Handle
Lock Type Keyed
Material Steel
Standards FM APPROVED, IFC, NFPA 1

Shipping Info:

Ship weight (kg) 171.45
Ship height (cm)177.8
Ship length (cm)2.54
Ship width (cm)96.52
Country of OriginUS

Product Variants

ProductModelColorExterior WidthClosure TypeExterior HeightContainer TypeExterior DepthDoor Opening WidthLock TypePrice
EAGLE 1900X Flammable Safety Cabinet, 2 Gal., 17 Inch x 17 Inch x 18 Inch Size, Yellow, Self-Closing | CE7RMV 55EA59 1900XYellow17"Self Closing-Small Containers--Keyed€1,255.95
EAGLE 1901X Flammable Safety Cabinet, 2 Gal., 17 Inch x 17 Inch x 18 Inch Size, Yellow, Manual Close | CE7RMW 55EA60 1901X-17"Manual-Small Containers-14 1/2"Keyed€1,053.01
EAGLE 1903X Flammable Safety Cabinet, Self Closing, 17 Inch x 17 Inch x 22 Inch Size, Yellow | CE7RMX 55EA61 1903XYellow17"Self Closing-Small Containers-14 1/2"Keyed€1,148.18
EAGLE 1904X Flammable Safety Cabinet, 4 Gal., 17 Inch x 17 Inch x 22 Inch Size, Yellow, Manual Close | CE7RMY 55EA62 1904XYellow17"Manual-Small Containers17"14 1/2"Keyed€941.41
EAGLE 1905X Flammable Safety Cabinet, 16 Gal., 23 1/4 Inch x 18 Inch x 44 Inch Size, Yellow, Self-Closing | CE7RMZ 55EA74 1905XYellow23 1/4"-44"Small Containers--Keyed€1,633.93
EAGLE 1906X Flammable Safety Cabinet, Manual Close, 23 1/4 Inch x 18 Inch x 44 Inch Size | CE7RNA 55EA76 1906XYellow-Manual44"Small Containers--Keyed€1,362.62
EAGLE 1923X Flammable Safety Cabinet, 24 Gal., 23 1/4 Inch x 18 Inch x 65 Inch Size, Yellow, Manual Close | CE7RNB 55EA85 1923XYellow-Manual65"Small Containers--Keyed€1,554.67
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EAGLE 6010XGRAY Flammable Safety Cabinet
€2,858.05 /unit