E JAMES & CO CSVIT-3/16-10 Rubber Cord Viton 3/16 Inch Diameter 10 Feet | AF2EXV 6RTN1

E JAMES & CO CSVIT-3/16-10 Rubber Cord Viton 3/16 Inch Diameter 10 Feet

Item: AF2EXV Model: CSVIT-3/16-10Cross Ref: 6RTN1
7 In Stock

Ships within 2 days via

€92.24 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Rubber Cord Stock
Application Industrial, Commerical, Warehouse, Factory, Plant Use
Color Black
Durometer 75
Height 3/16"
Length 10 ft.
Material Viton
Temp. Range 0°F to +390°F
Tensile Strength 1600 psi
Thickness 3/16"
Type Round

Shipping Info:

Ship weight (kg) 0.081
Ship height (cm)2.54
Ship length (cm)30.96
Ship width (cm)30.96
HS code3916903000
Country of OriginUS

Product Variants

ProductModelDurometerMaterialColorLengthTemp. RangeTypeTensile StrengthAge GroupPrice
E JAMES & CO SCSBUNA-3/32-10 Rubber Cord Buna 3/32 Inch 10 Feet | AC7FME 38G832 SCSBUNA-3/32-1070Buna NBlack10 ft.-40°F to +250°FSquare1450 psi-€19.60
E JAMES & CO SCSBUNA-3/32-25 Rubber Cord Buna 3/32 Inch 25 Feet | AC7FMF 38G833 SCSBUNA-3/32-2570Buna NBlack25 ft.-40°F to +250°FSquare1450 psi-€42.19
E JAMES & CO SCSBUNA-3/32-100 Rubber Cord Buna 3/32 Inch 100 Feet | AC7FMG 38G835 SCSBUNA-3/32-10070Buna NBlack100 ft.-40°F to +250°FSquare1450 psi-€161.99
E JAMES & CO SCSBUNA-1/8-10 Rubber Cord Buna 1/8 Inch 10 Feet | AC7FMH 38G836 SCSBUNA-1/8-1070Buna NBlack10 ft.-40°F to +250°FSquare1450 psi-€20.96
E JAMES & CO SCSBUNA-1/8-25 Rubber Cord Buna 1/8 Inch 25 Feet | AC7FMJ 38G837 SCSBUNA-1/8-2570Buna NBlack25 ft.-40°F to +250°FSquare1450 psi-€42.19
E JAMES & CO SCSBUNA-1/8-50 Rubber Cord Buna 1/8 Inch 50 Feet | AC7FMK 38G838 SCSBUNA-1/8-5070Buna NBlack50 ft.-40°F to +250°FSquare1450 psi-€87.20
E JAMES & CO SCSBUNA-1/8-100 Rubber Cord Buna 1/8 Inch 100 Feet | AC7FML 38G839 SCSBUNA-1/8-10070Buna NBlack100 ft.-40°F to +250°FSquare1450 psi-€154.04

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

E JAMES & CO CSVIT-3/16-10 Rubber Cord Viton 3/16 Inch Diameter 10 Feet
€92.24 /unit