Flat Shipping
Flat Shipping at

E JAMES & CO 6060-1B Rubber Neoprene 1 Inch Thick 12 x 24 Inch | AB2MPB 1MVT3

E JAMES & CO 6060-1B Rubber Neoprene 1 Inch Thick 12 x 24 Inch

Item: AB2MPB Model: 6060-1BCross Ref: 1MVT3
In Stock

Get it by Monday, Sep 29

Flat Shipping at € + TVA € flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€211.83 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Rubber Sheet
Backing Type Non Adhesive
Color Black
Durometer 60A
Finish Smooth
Length 24"
Material Neoprene
Max. Temp. 170°F
Min. Temp. Rating -20°F
Tensile Strength 1000 psi
Thickness 1"
Type Commercial Grade
Width 12"

Shipping Info:

Ship weight (kg) 7.065
Ship height (cm)5.08
Ship length (cm)62.23
Ship width (cm)31.75
HS code4008210000
Country of OriginCN

Product Variants

ProductModelMaterialLengthWidthThicknessMin. Temp. RatingTypeDurometerColorPrice
E JAMES & CO 1055-1/16HGA Rubber Neoprene 1/16 Inch Thick 12 x 12 Inch | AA9LUW 1DVR9 1055-1/16HGANeoprene12"12"0.062"-30°FHigh Grade60ABlack€11.76
E JAMES & CO 1055-3/32HGA Rubber Neoprene 3/32 Inch Thick 12 x 12 Inch | AA9LUY 1DVT2 1055-3/32HGANeoprene12"12"0.094"-30°FHigh Grade60ABlack€22.97
E JAMES & CO 1055-1/8HGA Rubber Neoprene 1/8 Inch Thick 12 x 12 Inch | AA9LVA 1DVT4 1055-1/8HGANeoprene12"12"1/8"-30°FHigh Grade60ABlack€23.54
E JAMES & CO 1055-3/16HGA Rubber Neoprene 3/16 Inch Thick 12 x 12 Inch | AA9LVC 1DVT6 1055-3/16HGANeoprene12"12"--30°FHigh Grade60ABlack€28.46
E JAMES & CO 1055-1/4HGA Rubber Neoprene 1/4 Inch Thick 12 x 12 Inch | AA9LVE 1DVT8 1055-1/4HGANeoprene12"12"1/4"-30°FHigh Grade60ABlack€49.39
E JAMES & CO 1055-3/8HGA Rubber Neoprene 3/8 Inch Thick 12 x 12 Inch | AA9LVG 1DVU1 1055-3/8HGANeoprene12"12"3/8"-30°FHigh Grade60ABlack€68.44
E JAMES & CO 1055-1/2HGA Rubber Neoprene 1/2 Inch Thick 12 x 12 Inch | AA9LVJ 1DVU3 1055-1/2HGANeoprene12"12"--30°FHigh Grade60ABlack€91.20

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

E JAMES & CO 6060-1B Rubber Neoprene 1 Inch Thick 12 x 24 Inch
€211.83 /unit