E JAMES & CO 6040-3/16CTAPE Rubber Neoprene 3/16 Inch Thick 12 x 36 Inch | AB2LNJ 1MRH7

E JAMES & CO 6040-3/16CTAPE Rubber Neoprene 3/16 Inch Thick 12 x 36 Inch

Item: AB2LNJ Model: 6040-3/16CTAPECross Ref: 1MRH7
7 In Stock

Ships within 2 days via

€123.96 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Rubber Sheet
Backing Type Adhesive
Color Black
Durometer 40A
Finish Smooth
Length 36"
Material Neoprene
Max. Temp. 170°F
Min. Temp. Rating -20°F
Tensile Strength 1000 psi
Thickness 0.188"
Type Commercial Grade
Width 12"

Shipping Info:

Ship weight (kg) 1.9935
Ship height (cm)2.39
Ship length (cm)91.92
Ship width (cm)30.96
HS code4008210000
Country of OriginCN

Product Variants

ProductModelMaterialLengthWidthThicknessTypeMin. Temp. RatingDurometerColorPrice
E JAMES & CO 1040-1/16HGA Rubber Neoprene 1/16 Inch Thick 12 x 12 Inch | AA9LGK 1DUK9 1040-1/16HGANeoprene12"12"0.062"High Grade-30°F40ABlack€16.29
E JAMES & CO 1040-3/32HGA Rubber Neoprene 3/32 Inch Thick 12 x 12 Inch | AA9LGN 1DUL3 1040-3/32HGANeoprene12"12"0.094"High Grade-30°F40ABlack€22.97
E JAMES & CO 1040-1/8HGA Rubber Neoprene 1/8 Inch Thick 12 x 12 Inch | AA9LGR 1DUL6 1040-1/8HGANeoprene Rubber12"12"-High Grade-30°F40ABlack€27.13
E JAMES & CO 1040-3/16HGA Rubber Neoprene 3/16 Inch Thick 12 x 12 Inch | AA9LGV 1DUL9 1040-3/16HGANeoprene12"12"-High Grade-30°F40ABlack€37.47
E JAMES & CO 1040-1/4HGA Rubber Neoprene 1/4 Inch Thick 12 x 12 Inch | AA9LGX 1DUN2 1040-1/4HGANeoprene12"12"1/4"High Grade-30°F40ABlack€49.39
E JAMES & CO 1040-3/8HGA Rubber Neoprene 3/8 Inch Thick 12 x 12 Inch | AA9LGZ 1DUN4 1040-3/8HGANeoprene12"12"3/8"High Grade-30°F40ABlack€71.70
E JAMES & CO 1040-1/2HGA Rubber Neoprene 1/2 Inch Thick 12 x 12 Inch | AA9LHA 1DUN5 1040-1/2HGANeoprene12"12"-High Grade-30°F40ABlack€91.20

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

E JAMES & CO 6040-3/16CTAPE Rubber Neoprene 3/16 Inch Thick 12 x 36 Inch
€123.96 /unit