E JAMES & CO 5340-3/32HGC Rubber Buna-n 3/32 Inch T 12 x 36 In | AA9KQM 1DRB7

E JAMES & CO 5340-3/32HGC Rubber Buna-n 3/32 Inch T 12 x 36 In

Item: AA9KQM Model: 5340-3/32HGCCross Ref: 1DRB7
7 In Stock

Ships within 2 days via

€72.03 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Rubber Sheet
Backing Type Non Adhesive
Color Black
Durometer 40A
Elongation 500%
Finish Smooth
Length 36"
Max. Temp. 225°F
Min. Temp. Rating -40°F
Tensile Strength 1500 psi
Thickness 0.094"
Type High Grade
Width 12"

Shipping Info:

Ship weight (kg) 0.9
Ship height (cm)0.25
Ship length (cm)91.44
Ship width (cm)30.48
HS code4008210000
Country of OriginCN

Product Variants

ProductModelLengthThicknessTypeMin. Temp. RatingColorDurometerWidthFinishPrice
E JAMES & CO 5340-1/32HGA Rubber Buna-n 1/32 Inch Thick 12 x 12 In | AA9KPA 1DPZ3 5340-1/32HGA12"0.031"High Grade-40°FBlack40A12"Smooth€9.86
E JAMES & CO 5340-1/16HGA Rubber Buna-n 1/16 Inch Thick 12 x 12 In | AA9KPB 1DPZ4 5340-1/16HGA12"0.062"High Grade-40°FBlack40A12"Smooth€17.29
E JAMES & CO 5340-3/32HGA Rubber Buna-n 3/32 Inch Thick 12 x 12 In | AA9KPC 1DPZ5 5340-3/32HGA12"0.094"High Grade-40°FBlack40A12"Smooth€24.70
E JAMES & CO 5340-1/8HGA Rubber Buna-n 1/8 Inch Thick 12 x 12 In | AA9KPD 1DPZ6 5340-1/8HGA12"-High Grade-40°FBlack40A12"Smooth€28.74
E JAMES & CO 5340-3/16HGA Rubber Buna-n 3/16 Inch Thick 12 x 12 In | AA9KPE 1DPZ7 5340-3/16HGA12"0.188"High Grade-40°FBlack40A12"Smooth€43.80
E JAMES & CO 5340-1/4HGA Rubber Buna-n 1/4 Inch Thick 12 x 12 In | AA9KPF 1DPZ8 5340-1/4HGA12"1/4"High Grade-40°FBlack40A12"Smooth€59.12
E JAMES & CO 5340-3/8HGA Rubber Buna-n 3/8 Inch Thick 12 x 12 In | AA9KPG 1DPZ9 5340-3/8HGA12"3/8"High Grade-40°FBlack40A12"Smooth€84.19

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

E JAMES & CO 5340-3/32HGC Rubber Buna-n 3/32 Inch T 12 x 36 In
€72.03 /unit