E JAMES & CO 387-1/2C Rubber Gum 1/2 Inch Thick 12 x 36 In | AB4GLQ 1XWE9

E JAMES & CO 387-1/2C Rubber Gum 1/2 Inch Thick 12 x 36 In

Item: AB4GLQ Model: 387-1/2CCross Ref: 1XWE9
7 In Stock

Ships within 2 days via

€231.12 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Rubber Sheet
Backing Type Non Adhesive
Color Tan
Durometer 40A
Elongation 600%
Finish Smooth
Length 36"
Material Natural Rubber
Max. Temp. 140°F
Min. Temp. Rating -20°F
Thickness 1/2"
Type Commercial Grade
Width 12"

Shipping Info:

Ship weight (kg) 3.555
Ship height (cm)3.56
Ship length (cm)92.71
Ship width (cm)32.26
HS code4008210000
Country of OriginCN

Product Variants

ProductModelMaterialLengthThicknessColorDurometerWidthFinishMin. Temp. RatingPrice
E JAMES & CO 387-1/16A Rubber Gum 1/16 Inch Thick 12 x 12 In | AB4GKT 1XWC6 387-1/16ANatural Rubber12"0.062"Tan40A12"Smooth-20°F€12.99
E JAMES & CO 387-1/8A Rubber Gum 1/8 Inch Thick 12 x 12 In | AB4GKU 1XWC7 387-1/8ANatural Rubber12"1/8"Tan40A12"Smooth-20°F€26.06
E JAMES & CO 387-3/16A Rubber Gum 3/16 Inch Thick 12 x 12 In | AB4GKV 1XWC8 387-3/16ANatural Gum Rubber12"-Tan40A12"Smooth-20°F€39.84
E JAMES & CO 387-1/4A Rubber Gum 1/4 Inch Thick 12 x 12 In | AB4GKW 1XWC9 387-1/4ANatural Rubber12"1/4"Tan40A12"Smooth-20°F€48.10
E JAMES & CO 387-3/8A Rubber Gum 3/8 Inch Thick 12 x 12 In | AB4GKX 1XWD1 387-3/8ANatural Rubber12"3/8"Tan40A12"Smooth-20°F€70.25
E JAMES & CO 387-1/2A Rubber Gum 1/2 Inch Thick 12 x 12 In | AB4GKY 1XWD2 387-1/2ANatural Rubber12"-Tan40A12"Smooth-20°F€86.41
E JAMES & CO 387-3/4A Rubber Gum 3/4 Inch Thick 12 x 12 In | AB4GKZ 1XWD3 387-3/4ANatural Rubber12"3/4"Tan40A12"Smooth-20°F€147.35

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

E JAMES & CO 387-1/2C Rubber Gum 1/2 Inch Thick 12 x 36 In
€231.12 /unit