DYNALON 225655-0000 Test Tube Rack, Holds 60 Test Tubes, BencHeightop, 60 Compartments, Autoclavable, Plastic | CP4AFQ 401R40

DYNALON 225655-0000 Test Tube Rack, Holds 60 Test Tubes, BencHeightop, 60 Compartments, Autoclavable, Plastic

Item: CP4AFQ Model: 225655-0000Cross Ref: 401R40
7 In Stock

Ships within 2 days via

€34.54 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Test Tube Rack
Autoclavable Yes
Body Material Plastic
Color White
Finish Unfinished
For Use With Tubes
Format 5 x 12
Height 2 5/8"
Lab Rack Capacity Holds 60 Test Tubes
Length 9 5/8"
Number Of Compartments 60
Temp. Range 0°F to +250°F
Width 4 1/4"

Shipping Info:

Ship weight (kg) 0.1665
Ship height (cm)6.67
Ship length (cm)24.45
Ship width (cm)10.8
Country of OriginIT

Product Variants

ProductModelFor Use WithWidthHeightLengthNumber Of CompartmentsColorAutoclavablePrice
DYNALON 225655-0002 Test Tube Rack, Holds 60 Test Tubes, BencHeightop, 60 Compartments, Autoclavable, Plastic | CP4AFP 401R31 225655-0002Tubes4 1/4"2 5/8"9 5/8"60BlueYes€34.54
DYNALON 225645-0000 Test Tube Rack, Holds 90 Test Tubes, BencHeightop, 90 Compartments, Autoclavable, Plastic | CP4AFR 401R56 225645-0000Tubes4.188"2.438"9.688"90WhiteYes€35.13
DYNALON 225645-0001 Test Tube Rack, Holds 90 Test Tubes, BencHeightop, 90 Compartments, Autoclavable, Plastic | CP4AFT 401R61 225645-0001Tubes4.188"2.438"9.688"90RedYes€34.54
DYNALON 225645-0002 Test Tube Rack, Holds 90 Test Tubes, BencHeightop, 90 Compartments, Autoclavable, Plastic | CP4AFU 401R26 225645-0002Tubes4.188"2.438"9.688"90BlueYes€34.06
DYNALON 225655-0001 Test Tube Rack, Holds 60 Test Tubes, BencHeightop, 60 Compartments, Autoclavable, Plastic | CP4AFV 401R43 225655-0001Tubes4 1/4"2 5/8"9 5/8"60RedYes€34.41
DYNALON 103215-0000 Hydrometer Rack, Holds 18 Test Tubes, Benchtop, 18 Compartments, Autoclavable, Plastic | CV4MMK 401R48 103215-0000Hydrometers8 1/2"10"7.812"18WhiteYes€182.13

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DYNALON 225655-0000 Test Tube Rack, Holds 60 Test Tubes, BencHeightop, 60 Compartments, Autoclavable, Plastic
€34.54 /unit