DYNAFORM 870690 Rod Iso Natural 3/4 Inch Diameter x 10 Feet Length | AD6UTN 4ATL9

DYNAFORM 870690 Rod Iso Natural 3/4 Inch Diameter x 10 Feet Length

Item: AD6UTN Model: 870690Cross Ref: 4ATL9
7 In Stock

Ships within 2 days via

€98.64 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Rod Stock
Color White
Dia. Tolerance -0.01" to +0.01"
Diameter 3/4"
Length Tolerance -0.125" to +0.125"
Material Fiberglass
Max. Temp. 150°F
Min. Temp. -100°F
Resin Type ISO
Tensile Strength 100000 psi
Type General Purpose

Shipping Info:

Ship weight (kg) 1.8
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
HS code3916905000
Country of OriginUS

Product Variants

ProductModelLength ToleranceColorDiameterLengthTensile StrengthResin TypeTypeDia. TolerancePrice
DYNAFORM 870600 Rod Iso Natural 1/4 Inch Diameter x 5 Feet Length | AD6UTD 4ATK9 870600-0.1875" to +0.1875"White1/4"5 ft.100000 psiISOGeneral Purpose-0.01" to +0.01"€8.21
RFQ
DYNAFORM 870610 Rod Iso Natural 3/8 Inch Diameter x 5 Feet Length | AD6UTE 4ATL1 870610-0.1875" to +0.1875"White-5 ft.100000 psiISOGeneral Purpose-0.01" to +0.01"€10.77
RFQ
DYNAFORM 870620 Rod Iso Natural 1/2 Inch Diameter x 5 Feet Length | AD6UTF 4ATL2 870620-0.1875" to +0.1875"White1/2"5 ft.100000 psiISOGeneral Purpose-0.01" to +0.01"€24.58
RFQ
DYNAFORM 870630 Rod Iso Natural 3/4 Inch Diameter x 5 Feet Length | AD6UTG 4ATL3 870630-0.1875" to +0.1875"White3/4"5 ft.-ISOGeneral Purpose-0.01" to +0.01"€41.73
RFQ
DYNAFORM 870640 Rod Iso Natural 1 Inch Diameter x 5 Feet Length | AD6UTH 4ATL4 870640-0.1875" to +0.1875"White1"5 ft.100000 psiISOGeneral Purpose-0.01" to +0.01"€77.90
RFQ
DYNAFORM 870650 Rod Iso Natural 1 1/4 Inch Diameter x 5 Feet Length | AD6UTJ 4ATL5 870650-0.1875" to +0.1875"White1 1/4"5 ft.100000 psiISOGeneral Purpose-0.01" to +0.01"€106.26
RFQ
DYNAFORM 870660 Rod Iso Natural 1/4 Inch Diameter x 10 Feet Length | AD6UTK 4ATL6 870660-0.125" to +0.125"White1/4"--ISOGeneral Purpose-0.01" to +0.01"€18.03

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DYNAFORM 870690 Rod Iso Natural 3/4 Inch Diameter x 10 Feet Length
€98.64 /unit