DYNABRADE 94407 Swivel Connector 1/4 In.(m)npt x (m)npt | AA4VKP 13F691

DYNABRADE 94407 Swivel Connector 1/4 In.(m)npt x (m)npt

Item: AA4VKP Model: 94407Cross Ref: 13F691
In Stock

Get it by Monday, Sep 29

€47.20 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Swivel Connector
Fitting Material Composite
For Use On Air Tools
Inlet Connection Gender Male
Inlet Size 1/4"
Inlet Type NPT
Length 2 1/2"
Material Composite
Number Of Pivot Points 2
Outlet Connection Gender Female
Outlet Size 1/4"
Pipe Size 1/4"

Shipping Info:

Ship weight (kg) 0.09
Ship height (cm)5.08
Ship length (cm)20.32
Ship width (cm)10.16
HS code8467895090
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DYNABRADE 94407 Swivel Connector 1/4 In.(m)npt x (m)npt
€47.20 /unit