DYNABRADE 64861 Three Wheel Grinder 230 V 1 Hp | AD6HMH 45J446

DYNABRADE 64861 Three Wheel Grinder 230 V 1 Hp

Item: AD6HMH Model: 64861Cross Ref: 45J446
In Stock

Get it by Monday, Sep 29

€10,777.04 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Three Wheel Grinder
Belt Sfpm 4000 SFPM
Belt Size 2" x 72"
Frequency 50/60 Hz
Overall Width 17"
Phase 1

Shipping Info:

Ship weight (kg) 54
Ship height (cm)55.88
Ship length (cm)83.82
Ship width (cm)43.18
HS code8465930090
Country of OriginUS

Product Variants

ProductModelPhaseOverall WidthOverall HeightBelt SfpmOverall DepthPrice
DYNABRADE 64860 Three Wheel Grinder 115 V 1 Hp | AD6HMG 45J445 64860117"-4000 SFPM33"€11,785.10
DYNABRADE 64862 Three Wheel Grinder 230 V 3 Hp | AD6HMJ 45J447 64862317"22"--€12,084.92
DYNABRADE 64863 Three Wheel Grinder 460 V 3 Hp | AD6HMK 45J448 64863317"22"--€12,532.15

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DYNABRADE 64861 Three Wheel Grinder 230 V 1 Hp
€10,777.04 /unit