DWYER INSTRUMENTS VP1 Vane Thermo-Anemometer Probe | AH9QMR 40XC90

DWYER INSTRUMENTS VP1 Vane Thermo-Anemometer Probe

Item: AH9QMR Model: VP1Cross Ref: 40XC90
7 In Stock

Ships within 2 days via

€586.04 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Vane Thermo-Anemometer Probe
Accuracy -1.5% to +1.5%
Air Velocity Accuracy -1.5% to +1.5%
Ambient Temp. Range +5°F to +125°F
Features Depict Flow Direction With Molded Arrow In Vane Housing
Finish Anodized
Flow Velocity Range 40-5000 FPM
Includes Coiled Cable
Max. Relative Humidity Measured 100%
Maximum Hot Wire Probe Length 8"
Minimum Hot Wire Probe Length Not Applicable
Minimum Velocity Measured 40 FPM
Operating Temp. -20°F to +212°F
Probe Length 8"
Relative Humidity Accuracy -2% to +2%
Relative Humidity Range 0% rh to 100% rh
Response Time For Air Velocity And Air Volume 1 sec., For Temp., Relative Humidity 1.5 sec.
Service Clean Air, Dry
Temperature Accuracy -0.54% to +0.54%
Vane Material Aluminum
Probe Type_combined Thermo-Anemometer

Shipping Info:

Ship weight (kg) 0.423
Ship height (cm)6.86
Ship length (cm)49.53
Ship width (cm)14.48
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DWYER INSTRUMENTS VP1 Vane Thermo-Anemometer Probe
€586.04 /unit