DWYER INSTRUMENTS RMA-32-SSV 5-50 Flowmeter | CP4LNC 25F378

DWYER INSTRUMENTS RMA-32-SSV 5-50 Flowmeter

Item: CP4LNC Model: RMA-32-SSVCross Ref: 25F378
7 In Stock

Ships within 2 days via

€151.09 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Flowmeter
Accuracy 4%
Body Material Polycarbonate
Compatible Flow Material Water
Connection Size 1/8"
Display Type Not Applicable
Flow Range 5 cc/min. to 50 cc/min.
Flow Rate Range 5 cc/min. to 50 cc/min.
Flowmeter Type Variable Area
For Pipe Size 1/8"
Frequency - Maximum Not Applicable
Frequency - Minimum Not Applicable
Housing Material Polycarbonate
Includes Flow Rate Adjustment Knob Yes
Includes Pressure Gauge Not Applicable
Max. Flow Rate 50 cc/min.
Max. Media Temp. 130°F
Max. Operating Pressure 100 psi
Media Temp. Range 130°F
Media Temperature - Minimum Not Applicable
Media Type Water
Min. Flow Rate 5 cc/min.
Mounting Location Panel Mount
Mounting Orientation Vertical
O-ring Material Buna N, Neoprene
Output Type Not Applicable
Overall Height 4 4/5"
Overall Length 2 3/5"
Overall Width 1"
Process Connection Size 1/8"
Process Connection Type FNPT
Pulse Rate Not Applicable
Rotor Material Not Applicable
Shaft Material Not Applicable
Unit Of Measure Gal., L
Viscosity - Maximum Not Applicable
Wetted Material Aluminum, Buna N, Glass, Nickel Copper Alloy, Neoprene, Polycarbonate, Stainless Steel, Tungsten Carbide
Wetted Material Grade Grade K500
Standards EU DIRECTIVE 2011/65/EU, ROHS II COMPLIANT

Shipping Info:

Ship weight (kg) 0.1575
Ship height (cm)12.19
Ship length (cm)6.6
Ship width (cm)2.54
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DWYER INSTRUMENTS RMA-32-SSV 5-50 Flowmeter
€151.09 /unit