DWYER INSTRUMENTS RHP-2W2D-LCD Humidity/temp Transducer, -40 To 140 Deg F | AE8DPU 6CNG5

DWYER INSTRUMENTS RHP-2W2D-LCD Humidity/temp Transducer, -40 To 140 Deg F

Item: AE8DPU Model: RHP-2W2D-LCDCross Ref: 6CNG5
Limited Availability

Get it by Monday, Sep 29

Request a Quote

Payment

Delivery

Product Specifications:

Item Humidity/Temp Transducer
Calibration Certificate NIST
Display Type Backlit LCD
Electrical Connection Screw Terminals
Enclosure Material Polycarbonate
Gap Temp. Sensor Accuracy -/+ 0.9°F @ 77°F
Gap Temp. Sensor Range -20°F to +140°F
Humidity Accuracy -2% to +2%
Hysteresis -1% to +1%
Mounting Type Wall
Output Voltage 0-10V DC
Power Required 15-35V DC/15-29V AC
Relative Humidity Range 0% rh to 100% rh
Repeatability -1% to +1%
Response Time 15 sec.
Rh Sensor Capacitance Polymer
Rtd Temp. Sensor Accuracy -/+ 0.54°F @ 32°F
Sensor Type RTD, Thermistor
Thermistor Temp. Sensor Accuracy -/+ 0.36 Deg. F @ 77 Deg. F

Shipping Info:

Ship weight (kg) 0.25
Ship height (cm)11.18
Ship length (cm)14.73
Ship width (cm)5.59
HS code9025801000
Country of OriginUS

Product Variants

ProductModelElectrical ConnectionPower RequiredTemp. RangeTemp. AccuracyDisplay TypeOutput AmpsResponse TimeSensor TypePrice
DWYER INSTRUMENTS RHP-2W20 Humidity Transducer, 15 To 35vdc | AE8DNR 6CNE0 RHP-2W20Terminal Board15-35V DC/15-29V AC----15 sec.RTD, Thermistor-
RFQ
DWYER INSTRUMENTS RHP-2W22 Humidity/temperature Transducer, -20 To 140 Deg F | AE8DNT 6CNE1 RHP-2W22Terminal Board15-35V DC/15-29V AC-20°F to +140°F-/+ 0.9° F @ 72° F--15 sec.RTD, Thermistor-
RFQ
DWYER INSTRUMENTS RHP-2W1B Humidity/temp Transducer, -40 To 140 Deg F | AE8DNW 6CNE4 RHP-2W1BTerminal Board10-35V-40°F to +140°F-/+ 0.4° F @ 77° F-4-20 mA15 sec.RTD, Thermistor-
RFQ
DWYER INSTRUMENTS RHP-2W1D Humidity/temp Transducer, -40 To 140 Deg F | AE8DNX 6CNE5 RHP-2W1DTerminal Board10-35V-40°F to +140°F-/+ 0.54° F @ 32° F-4-20 mA15 sec.RTD, Thermistor-
RFQ
DWYER INSTRUMENTS RHP-2W2A Humidity/temp Transducer, -40 To 140 Deg F | AE8DPA 6CNE8 RHP-2W2ATerminal Board15-35V DC/15-29V AC-40°F to +140°F-/+ 0.4° F @ 77° F--15 sec.RTD, Thermistor-
RFQ
DWYER INSTRUMENTS RHP-2W10-LCD Humidity Transducer, 10 To 35vdc | AE8DPF 6CNF3 RHP-2W10-LCDTerminal Board10-35V--LCD4-20 mA15 sec.RTD, Thermistor-
RFQ
DWYER INSTRUMENTS RHP-2W11-LCD Humidity/temperature Transducer, -20 To 140 Deg F | AE8DPG 6CNF4 RHP-2W11-LCDTerminal Board10-35V-20°F to +140°F-/+ 0.9° F @ 72° FLCD4-20 mA15 sec.RTD, Thermistor-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DWYER INSTRUMENTS RHP-2W2D-LCD Humidity/temp Transducer, -40 To 140 Deg F