DWYER INSTRUMENTS AVUL-3DB1-LCD Air Velocity Transmitter, LCD Display, Analog, 7.64 Inch Probe Length | CH9PDW 55EH61

DWYER INSTRUMENTS AVUL-3DB1-LCD Air Velocity Transmitter, LCD Display, Analog, 7.64 Inch Probe Length

Item: CH9PDW Model: AVUL-3DB1-LCDCross Ref: 55EH61
7 In Stock

Ships within 2 days via

€631.30 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Air Velocity Transmitter
Accuracy -3% to +3% , 3%
Air Velocity Accuracy -3% to +3%
Communication Method Analog + BACnet MS/TP , Bacnet MS/TP Or Modbus RTU/ASCII
Communication Protocol Bacnet
Connection Size 1/2"
Connection Type NPS
Device Load 1/8th Unit Load
Dia. 15/32"
Display Digits 5
Display Type LCD
Electrical Connection Analog
Enclosure Rating NEMA 4X
Load Resistance Max. 0 ohms to 1100 ohms
Max. Current 60 mA
Max. Dc Voltage Required 24V
Max. Probe Length 7 16/25"
Max. Temp. Measured Not Applicable
Maximum Ac Voltage Required 24V
Maximum Output Signal 20 mA
Min. Operating Temp. Not Applicable
Minimum Output Signal 4 mA
Mounting Orientation Parellel
Output Signal 4-20 mA
Power Requirement 24V AC/DC
Probe Dia. 0.47"
Probe Length 7 41/64"
Relative Humidity Range 5% rh to 95% rh
Relative Humidity Type Non Condensing
Response Time 10 sec.
Service Clean Air And Non-Combustible, Compatible Gases
Temp. Limit (deg. F) +32°F to +122°F
Wire Size 16 AWG to 26 AWG
Zero & Span Adjustments Digital Push Buttons

Shipping Info:

Ship weight (kg) 1.35
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelAccuracyResponse TimeOutput SignalProbe LengthTemp. Limit (deg. F)Electrical ConnectionConnection SizeConnection TypePrice
DWYER INSTRUMENTS AVUL-5DB1 Air Velocity Transmitter, Analog, 7.64 Inch Probe Length | CH9PDX 55EH66 AVUL-5DB1-5% to +5%10 sec.4-20 mA7 41/64"+32°F to +122°FAnalog1/2"NPS€459.41
DWYER INSTRUMENTS AVUL-3DA1-LCD Air Velocity Transmitter, LCD Display, Analog, 7.64 Inch Probe Length | CH9PDY 55EH59 AVUL-3DA1-LCD3%10 sec.-7 41/64"+32°F to +122°FAnalog1/2"NPS€502.68
DWYER INSTRUMENTS AVUL-5DM1 Air Velocity Transmitter, Analog, 7.64 Inch Probe Length | CH9PDZ 55EH68 AVUL-5DM1-5% to +5%5 sec.4-20 mA7 41/64"+32°F to +122°FAnalog1/2"NPS€459.41
DWYER INSTRUMENTS AVUL-5DA1 Air Velocity Transmitter, 4 to 20ma DC, Analog, 7.64 Inch Probe Length | CH9PEA 55EH64 AVUL-5DA1-5% to +5%10 sec.4-20 mA7 41/64"+32°F to +122°FAnalog1/2"NPS€291.81
DWYER INSTRUMENTS AVUL-3DA1 Air Velocity Transmitter, 4 to 20ma DC, Analog, 7.64 Inch Probe Length | CH9PEB 55EH58 AVUL-3DA13%5 sec.4-20 mA7 41/64"+32°F to +122°FAnalog1/2"NPS€453.25
DWYER INSTRUMENTS AVUL-3DM1 Air Velocity Transmitter, Analog | CH9PEC 55EH62 AVUL-3DM13%10 sec.4-20 mA7 41/64"+32°F to +122°FAnalog1/2"NPS€630.70
DWYER INSTRUMENTS AVUL-3DB1 Air Velocity Transmitter, Analog, 7.64 Inch Probe Length | CH9PED 55EH60 AVUL-3DB13%5 sec.4-20 mA7 41/64"+32°F to +122°FAnalog1/2"NPS€639.39

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DWYER INSTRUMENTS AVUL-3DB1-LCD Air Velocity Transmitter, LCD Display, Analog, 7.64 Inch Probe Length
€631.30 /unit