Flat Shipping
Flat Shipping at

DUTTON-LAINSON DLB1500A Dlb1500A W Inch Brake, 1500 Lb | CP3YAE 33W154

DUTTON-LAINSON DLB1500A Dlb1500A W Inch Brake, 1500 Lb

Item: CP3YAE Model: DLB1500ACross Ref: 33W154
In Stock

Get it by Monday, Sep 29

Flat Shipping at € + TVA € flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€255.43 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Brake
1st Layer Load Capacity 1500 lbs.
Brake Included
Frame Finish Zinc Plated
Frame Material Steel
Gear Ratio 5.4:1
Gear Type Spur
Number Of Gear Settings 1
Operation Lifting, Pulling

Shipping Info:

Ship weight (kg) 5.4
Ship height (cm)7.49
Ship length (cm)20.62
Ship width (cm)29.67
Country of OriginUS

Product Variants

ProductModelOperation1st Layer Load CapacityGear RatioBrakeFrame FinishGear TypePrice
DUTTON-LAINSON DLB2500A Brake W Inch, Weight 16 Lbs | CP3YAF 33W156 DLB2500ALifting, Pulling2500 lbs.17.3:1IncludedZinc PlatedSpur€323.32
DUTTON-LAINSON B2500 Hand W Inch, 2500 lb 1st Layer Load Capacity, Spur, 121 W Inch Gear Ratio | CP3YAQ 43YN50 B2500Lifting, Pulling2500 lbs.12:01:00Included--€476.06
DUTTON-LAINSON DLB1200A Brake W Inch | CP3YCC 33W146 DLB1200ALifting, Pulling1200 lbs.5.4:1IncludedPowder coatedSpur€208.16
DUTTON-LAINSON DL2500A W Inch | CP3YCF 33W153 DL2500APulling2500 lbs.5.4:1, 17.3:1Not IncludedZinc PlatedSpur€258.39

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DUTTON-LAINSON DLB1500A Dlb1500A W Inch Brake, 1500 Lb
€255.43 /unit