DURHAM MANUFACTURING LDO-2436-2-95 Low Deck Service Truck, 2 Shelf, Size 24-1/4 x 39 x 37-1/2 Inch | CF6KYB

DURHAM MANUFACTURING LDO-2436-2-95 Low Deck Service Truck, 2 Shelf, Size 24-1/4 x 39 x 37-1/2 Inch

Item: CF6KYB Model: LDO-2436-2-95
In Stock

Get it by Monday, Sep 29

€344.36 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Flat Handle Utility Cart
Assembled/unassembled Yes
Color Gray
Finish Textured Powder Coat
Gauge 14 ga.
Height 37 1/2"
Length 39"
Load Capacity 1200 lbs.
Material Steel

Shipping Info:

Ship weight (kg) 43.1325
Ship height (cm)95.25
Ship length (cm)99.06
Ship width (cm)61.6
HS code8716.8
Country of OriginMX

Product Variants

ProductModelLoad CapacityColorAssembled/unassembledShelf LengthHeightLengthWidthHandle HeightPrice
DURHAM MANUFACTURING LDO-182436-2-95 Low Deck Service Truck, 2 Shelf, Size 18-1/4 x 27-1/4 x 36 Inch | CF6KXN LDO-182436-2-951200 lbs.GrayYes-36"27"18 1/4"-€264.51
DURHAM MANUFACTURING LDO-182436-2-ALU-95 Low Deck Service Truck, 2 Shelf, Size 18-1/4 x 27 x 36 Inch | CF6KXP LDO-182436-2-ALU-951200 lbs.GrayYes-36"27"18 1/4"-€264.51
DURHAM MANUFACTURING LDO-1830-2-95 Low Deck Service Truck, 2 Shelf, Size 18-1/4 x 33 x 37-1/2 Inch | CF6KXQ LDO-1830-2-951200 lbs.GrayYes30"37 1/2"33"18 1/4"-€294.41
DURHAM MANUFACTURING LDO-183039-2-5PO-95 Low Deck Service Truck, 2 Shelf, Size 18-1/4 x 33 x 39-5/8 Inch | CF6KXR LDO-183039-2-5PO-951400 lbs.GrayYes--33"18 1/4"-€263.21
DURHAM MANUFACTURING LDO-183040-2-4PU-08T Low Deck Service Truck, 2 Shelf, Size 18-1/4 x 36-3/8 x 40-11/16 Inch | CF6KXT LDO-183040-2-4PU-08T1200 lbs.BlackYes-40.688"36 3/8"18 1/4"-€287.52
DURHAM MANUFACTURING LDO-183236-2-95 Low Deck Service Truck, 2 Shelf, Size 18-1/4 x 35 x 36 Inch | CF6KXU LDO-183236-2-951200 lbs.GrayYes-36"35"18 1/4"-€283.94
DURHAM MANUFACTURING LDO-183236-2-ALU-95 Low Deck Service Truck, 2 Shelf, Size 18-1/4 x 35 x 36 Inch, Gray | CF6KXV LDO-183236-2-ALU-951200 lbs.GrayYes-36"35"18 1/4"-€283.94

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DURHAM MANUFACTURING LDO-2436-2-95 Low Deck Service Truck, 2 Shelf, Size 24-1/4 x 39 x 37-1/2 Inch
€344.36 /unit