DURHAM MANUFACTURING IC24361DRPS4SW5PU95 Instrument Cart With Polyurethane Caster, 2 Shelf, Size 24 x 36 Inch | CF6KWW

DURHAM MANUFACTURING IC24361DRPS4SW5PU95 Instrument Cart With Polyurethane Caster, 2 Shelf, Size 24 x 36 Inch

Item: CF6KWW Model: IC24361DRPS4SW5PU95
In Stock

Get it by Monday, Sep 29

€679.25 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Instrument Cart
Assembled Yes
Color Gray
Finish Textured Powder Coat
Height 34"
Length 42.688"
Material Steel
Number Of Gauges 14
Width 25 1/8"

Shipping Info:

Ship weight (kg) 64.107
Ship height (cm)86.36
Ship length (cm)108.43
Ship width (cm)63.83
HS code8716.8
Country of OriginMX

Product Variants

ProductModelLoad CapacityLengthWidthHeightMaterialColorFinishAssembledPrice
DURHAM MANUFACTURING IC243610PN95 Instrument Cart With 10 x 3 Inch Caster, Wood Panel, 2 Shelf, Size 24 x 36 Inch | CF6KWP IC243610PN95-42.688"25 1/8"35 1/2"SteelGrayTextured Powder CoatYes€601.45
DURHAM MANUFACTURING IC243610SPN95 Instrument Cart, Wood Panel, 2 Shelf, Size 24 x 36 Inch | CF6KWQ IC243610SPN95-42.688"25 1/8"35 1/2"SteelGrayTextured Powder CoatYes€555.85
DURHAM MANUFACTURING IC24361DR10SPN95 Instrument Cart, 1 Drawer, 2 Shelf, Size 24 x 36 Inch | CF6KWR IC24361DR10SPN95-42.688"25 1/8"35 1/2"SteelGrayTextured Powder CoatYes€623.32
DURHAM MANUFACTURING IC24361DR5PU95 Instrument Cart With 5 x 1-1/4 Inch Caster, 1 Drawer, 2 Shelf, Size 24 x 36 Inch | CF6KWT IC24361DR5PU95-42.688"25 1/8"-SteelGrayTextured Powder CoatYes€477.09
DURHAM MANUFACTURING IC24361DRPS10PN95 Instrument Cart With 10 x 3 Inch Caster, Power Strip, 2 Shelf, Size 24 x 36 Inch | CF6KWU IC24361DRPS10PN95-42.688"25 1/8"35 1/2"SteelGrayTextured Powder CoatYes€871.08
DURHAM MANUFACTURING IC24361DRPS10SPN95 Instrument Cart, Power Strip, 2 Shelf, Size 24 x 36 Inch | CF6KWV IC24361DRPS10SPN95-42.688"25 1/8"35 1/2"SteelGrayTextured Powder CoatYes€868.92
DURHAM MANUFACTURING IC24361DRPS5PU95 Instrument Cart, Power Strip, 1 Drawer, 2 Shelf, Size 24 x 36 Inch | CF6KWX IC24361DRPS5PU95-42.688"25 1/8"-SteelGrayTextured Powder CoatYes€672.18

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DURHAM MANUFACTURING IC24361DRPS4SW5PU95 Instrument Cart With Polyurethane Caster, 2 Shelf, Size 24 x 36 Inch
€679.25 /unit