DURHAM MANUFACTURING HDC-SH-2036-95 Optional Shelf, Cabinet Size 20 x 36 Inch | CF6KPA

DURHAM MANUFACTURING HDC-SH-2036-95 Optional Shelf, Cabinet Size 20 x 36 Inch

Item: CF6KPA Model: HDC-SH-2036-95Cross Ref: 130V27
In Stock

Get it by Monday, Sep 29

€73.44 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Shelf
Assembled Yes
Color Gray
Finish Textured Powder Coat
Gauge 14 ga.
Height 1 3/8"
Length 33.938"
Load Capacity 1900 lbs.
Material Steel
Width 34"

Shipping Info:

Ship weight (kg) 8.1945
Ship height (cm)3.51
Ship length (cm)86.21
Ship width (cm)42.88
HS code9403.99
Country of OriginMX

Product Variants

ProductModelHeightWidthLoad CapacityLengthColorMaterialFinishGaugePrice
DURHAM MANUFACTURING FDC-SH-2424-95 Optional Shelf, Size 23-3/4 x 21-3/8 Inch | CF6KLL FDC-SH-2424-951.438"21 3/8"600 lbs.23 3/4"GraySteelTextured Powder Coat14 ga.€76.67
DURHAM MANUFACTURING FDC-SH-4818-95 Optional Shelf, Capacity 750 Lbs, Gray | CF6KLM FDC-SH-4818-951.438"16 3/8"750 lbs.47 3/4"GraySteel-14 ga.€114.72
DURHAM MANUFACTURING FDC-SH-6018-95 Optional Shelf, Cabinet Size 60 x 18 Inch, Capacity 500 Lbs, Gray | CF6KLN FDC-SH-6018-951.438"16 3/8"500 lbs.-GraySteelTextured Powder Coat14 ga.€134.11
RFQ
DURHAM MANUFACTURING FDC-SH-6024-95 Optional Shelf, Cabinet Size 60 x 24 Inch, Capacity 500 Lbs, Gray | CF6KLP FDC-SH-6024-951.438"21 3/8"500 lbs.-GraySteelTextured Powder Coat14 ga.€156.32
RFQ
DURHAM MANUFACTURING FDC-SH-7218-95 Optional Shelf, Cabinet Size 72 x 18 Inch, Capacity 500 Lbs, Gray | CF6KLQ FDC-SH-7218-951.438"16 3/8"500 lbs.-GraySteelTextured Powder Coat14 ga.€138.95
RFQ
DURHAM MANUFACTURING HDC-SH-1836-95 Optional Shelf, Cabinet Size 24 x 36 Inch, Capacity 1750 Lbs, Gray | CF6KNV HDC-SH-1836-951 3/8"15 7/8"1750 lbs.33.938"GraySteelTextured Powder Coat14 ga.€70.24
DURHAM MANUFACTURING HDC-SH-1848-95 Optional Shelf, Cabinet Size 24 x 48 Inch, Capacity 1000 Lbs, Gray | CF6KNW HDC-SH-1848-951 3/8"15 7/8"-45.938"GraySteelTextured Powder Coat14 ga.€97.48

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DURHAM MANUFACTURING HDC-SH-2036-95 Optional Shelf, Cabinet Size 20 x 36 Inch
€73.44 /unit