DURHAM MANUFACTURING ATT-4038-2TR1500-95 Adjustable A Tray Shelf Truck, Size 40 x 38-1/4 x 67-1/4 Inch | CF6KCA

DURHAM MANUFACTURING ATT-4038-2TR1500-95 Adjustable A Tray Shelf Truck, Size 40 x 38-1/4 x 67-1/4 Inch

Item: CF6KCA Model: ATT-4038-2TR1500-95
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€736.85 /unit
Request a Quote

Payment

Delivery

Product Specifications:

Item Adjustable Tray A Frame Shelf Truck
Assembled/unassembled Yes
Color Gray
Height 67 1/4"
Length 38 1/4"
Load Capacity 2400 lbs.
Material Steel
Number Of Gauges 12

Shipping Info:

Ship weight (kg) 71.64
Ship height (cm)170.82
Ship length (cm)97.16
Ship width (cm)101.6
HS code8716.8
Country of OriginMX

Product Details:

    • With 2 Tray

Product Variants

ProductModelLoad CapacityColorHeightLengthMaterialNumber Of GaugesAssembled/unassembledPrice
DURHAM MANUFACTURING ATT-4038-95 Adjustable A Tray Shelf Truck, Double Sided, Size 40 x 38-1/4 x 67-1/4 Inch | CF6KCB ATT-4038-952000 lbs.Gray67 1/4"38 1/4"Steel12Yes€576.93
RFQ
DURHAM MANUFACTURING ATT-4038-BR-95 Adjustable A Tray Shelf Truck, Size 40 x 38-1/4 x 67-1/4 Inch, Gray | CF6KCC ATT-4038-BR-952400 lbs.Gray67 1/4"38 1/4"Steel12Yes€668.04
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DURHAM MANUFACTURING ATT-4038-2TR1500-95 Adjustable A Tray Shelf Truck, Size 40 x 38-1/4 x 67-1/4 Inch
€736.85 /unit