DURHAM MANUFACTURING 431-08 Horizontal Literature Rack, 9 Pocket, Black | CF6JVL

DURHAM MANUFACTURING 431-08 Horizontal Literature Rack, 9 Pocket, Black

Item: CF6JVL Model: 431-08
In Stock

Get it by Monday, Sep 29

€124.58 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Rack
Assembled Yes
Color Black
Finish Gloss Powder Paint
Height 10 7/8"
Length 33.812"
Material Steel
Width 11.688"

Shipping Info:

Ship weight (kg) 11.9115
Ship height (cm)27.64
Ship length (cm)85.88
Ship width (cm)29.69
HS code9403.1
Country of OriginUS

Product Variants

ProductModelColorHeightWidthMaterialLengthPrice
DURHAM MANUFACTURING 431-75 Horizontal Literature Rack, 9 Pocket | CF6JVM 431-75Tan10 7/8"11.688"Steel33.812"€124.58
DURHAM MANUFACTURING 432-08 Horizontal Literature Rack, 12 Pocket, Black | CF6JVN 432-08Black-11.688"Steel33.812"€153.54
DURHAM MANUFACTURING 432-75 Horizontal Literature Rack, 12 Pocket, Tan | CF6JVP 432-75Tan-11.688"Steel33.812"€153.54
DURHAM MANUFACTURING 434-08 Horizontal Literature Rack, 15 Compartment, Black | CF6JVQ 434-08Black17 3/4"11.688"Steel33.812"€195.21
DURHAM MANUFACTURING 434-08-B Horizontal Literature Rack With Base, 15 Compartment, Black | CF6JVR 434-08-BBlack17 3/4"11.688"Steel33.812"-
RFQ
DURHAM MANUFACTURING 434-75 Horizontal Literature Rack, 15 Compartment, Tan | CF6JVT 434-75Tan17 3/4"11.688"Steel33.812"€195.21
DURHAM MANUFACTURING 434-75-B Horizontal Literature Rack With Base, 15 Pocket, Size 11-5/8 x 11 x 3 Inch, Tan | CF6JVU 434-75-BTan17 3/4"11.688"Steel33.812"-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DURHAM MANUFACTURING 431-08 Horizontal Literature Rack, 9 Pocket, Black
€124.58 /unit