DURHAM MANUFACTURING 406-95 Literature Rack, 10 Large Pocket, Gray | CF6JUL

DURHAM MANUFACTURING 406-95 Literature Rack, 10 Large Pocket, Gray

Item: CF6JUL Model: 406-95
In Stock

Get it by Monday, Sep 29

€59.95 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Rack
Assembled Yes
Color Gray
Finish Gloss Powder Paint
Height 26 1/4"
Length 13 1/4"
Material Steel
Number Of Gauges 24
Width 1.938"

Shipping Info:

Ship weight (kg) 5.5665
Ship height (cm)66.68
Ship length (cm)33.66
Ship width (cm)4.93
HS code9403.1
Country of OriginUS

Product Variants

ProductModelWidthColorLengthHeightMaterialPrice
DURHAM MANUFACTURING 400-08 Literature Rack, 20 Pocket, Black | CF6JTT 400-084 1/8"Black9 3/4"58"Steel€146.76
DURHAM MANUFACTURING 400-75 Literature Rack, 20 Pocket, Tan | CF6JTU 400-754 1/8"Tan9 3/4"58"Steel€146.76
DURHAM MANUFACTURING 400-95 Literature Rack, 20 Pocket, Gray | CF6JTV 400-954 1/8"Gray9 3/4"58"Steel€146.76
DURHAM MANUFACTURING 401-08 Literature Rack, 23 Pocket, Black | CF6JTW 401-084 1/8"Black9 3/4"65 1/2"Steel€162.69
RFQ
DURHAM MANUFACTURING 401-75 Literature Rack, 23 Pocket, Tan | CF6JTX 401-754 1/8"Tan9 3/4"65 1/2"Steel€162.69
RFQ
DURHAM MANUFACTURING 401-95 Literature Rack, 23 Pocket, Gray | CF6JTY 401-954 1/8"Gray9 3/4"65 1/2"Steel€162.69
RFQ
DURHAM MANUFACTURING 402-08 Literature Rack, 11 Pocket, Black | CF6JTZ 402-084 1/8"Black9 3/4"36"Steel€95.01

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DURHAM MANUFACTURING 406-95 Literature Rack, 10 Large Pocket, Gray
€59.95 /unit