DURHAM MANUFACTURING 3415-FL-95 Mobile Bench Cabinet, 2 Drawer, Size 24-1/4 x 54-1/8 x 37-3/4 Inch, Steel | CF6JPC

DURHAM MANUFACTURING 3415-FL-95 Mobile Bench Cabinet, 2 Drawer, Size 24-1/4 x 54-1/8 x 37-3/4 Inch, Steel

Item: CF6JPC Model: 3415-FL-95Cross Ref: 52CK85
In Stock

Get it by Monday, Sep 29

€1,563.19 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Mobile Cabinet
Assembled/unassembled Yes
Assembly Fully Assembled
Brake Type Floor Lock
Cabinet Door Type Standard
Cabinet Height 25 3/8"
Cabinet Interior Depth 24"
Cabinet Workbench Item Mobile Cabinet Workbench
Caster Dia. 5"
Caster Material Polyurethane
Caster Mount Type Plate
Color Gray
Door Cabinet Height 25 3/8"
Door Cabinet Width 23 11/32"
Drawer Color Gray
Drawer Depth 14 11/16"
Drawer Height 5 7/8"
Drawer Width 20 7/16"
Finish Powder Coated , Textured Powder Coat
Foot Type Caster
Frame Material Steel , Welded Only
Frame Material Finish Powder Coated
Handle Included Yes
Height 37 3/4"
Included Components Back Stop, Drawers, Handle On Side, Side Stops
Includes (2) Doors With Locks, (2) Drawers With Cylinder Locks, Floor Lock
Length 54 1/8"
Load Capacity 2000 lbs.
Material Steel
Mobility Mobile
No. Of Shelves 0
Non-metal Top Thickness Not Applicable
Number Of Cabinets 1
Number Of Compartments 3
Number Of Doors 2
Number Of Drawers 2
Number Of Gauges 14
Overall Depth 24"
Overall Height 37 3/4"
Overall Width 48"
Portability Casters
Top Material Steel
Top Material Finish Powder Coated
Wheel Diameter 6"
Wheel Material Phenolic
Width 24 1/4"
Workbench/table Frame Material Steel

Shipping Info:

Ship weight (kg) 105.3
Ship height (cm)149.86
Ship length (cm)121.92
Ship width (cm)91.44
HS code8716.8
Country of OriginMX

Product Variants

ProductModelLoad CapacityOverall WidthOverall HeightNumber Of DoorsNumber Of DrawersTop MaterialNumber Of ShelvesFinishPrice
DURHAM MANUFACTURING 3100-95 Mobile Bench Cabinet, Length 36 Inch, Width 24 Inch | AB3HLW 1TGL5 3100-952000 lbs.42"37 3/4"2--1-€950.87
DURHAM MANUFACTURING 3400-95 Mobile Bench Cabinet, Length 60 Inch, Width 24 Inch | AB3HLX 1TGL6 3400-952000 lbs.66"37 3/4"2--1-€1,066.46
RFQ
DURHAM MANUFACTURING 2212A-LU-95 Mobile Bench Cabinet, 2 Adjustable Shelf, Size 18-1/4 X 42-1/8 X 36-3/8 Inch | AD6RKR 49Y079 2212A-LU-951200 lbs.36"38 3/8"11-2-€625.83
DURHAM MANUFACTURING 2211A-LU-95 Mobile Bench Cabinet, 1 Adjustable Shelf, Size 18-1/4 x 42-1/8 x 36-3/8 Inch | AD6RKT 49Y081 2211A-LU-951200 lbs.36"38 3/8"14-1-€830.66
DURHAM MANUFACTURING 2212A-BLP-8B-LU-95 Mobile Bench Cabinet, 8 Yellow Bin, Size 18-1/4 x 42-1/8 x 36-3/8 Inch | AD6RKU 49Y082 2212A-BLP-8B-LU-951200 lbs.36"38 3/8"11-1-€936.92
DURHAM MANUFACTURING 2210A-LU-95 Mobile Bench Cabinet, 1 Shelf, Size 18-1/4 x 42-1/8 x 36-3/8 Inch | AD6RKV 49Y083 2210A-LU-951200 lbs.24 1/4"36 3/8"2--1-€660.96
DURHAM MANUFACTURING 2213A-LU-95 Mobile Bench Cabinet, Adjustable Shelf, Size 18-1/4 x 42-1/8 x 36-3/8 Inch | AD6RKW 49Y084 2213A-LU-951200 lbs.42"38 3/8"22-1-€1,010.71

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DURHAM MANUFACTURING 3415-FL-95 Mobile Bench Cabinet, 2 Drawer, Size 24-1/4 x 54-1/8 x 37-3/4 Inch, Steel
€1,563.19 /unit