DURHAM MANUFACTURING 1002M-50 Flammable Storage Cabinet, Manual, 1 Door, 2 Gallon, Yellow | CF6JDF

DURHAM MANUFACTURING 1002M-50 Flammable Storage Cabinet, Manual, 1 Door, 2 Gallon, Yellow

Item: CF6JDF Model: 1002M-50
In Stock

Get it by Monday, Sep 29

€393.70 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Flammable Liquid Safe Cabinet
Assembled Yes
Color Yellow
Finish Gloss Powder Paint
Height 17 1/4"
Length 17 3/8"
Load Capacity 2 gal.
Material Steel
Number Of Gauges 18
Width 18 1/8"

Shipping Info:

Ship weight (kg) 34.6005
Ship height (cm)43.82
Ship length (cm)44.3
Ship width (cm)46.05
HS code9403.2
Country of OriginMX

Product Variants

ProductModelColorFinishNumber Of GaugesWidthLengthLoad CapacityHeightMaterialPrice
DURHAM MANUFACTURING 1004M-50 Flammable Storage Cabinet, Manual, 1 Door, 4 Gallon, Yellow | CF6JDH 1004M-50YellowPowder Coated1618 1/8"17 3/8"4 gal.22 1/8"Steel€427.17
DURHAM MANUFACTURING 1012M-50 Flammable Storage Cabinet, Manual, 1 Door, 12 Gallon, Yellow | CF6JDL 1012M-50YellowPowder Coated1618"---Steel€679.80
DURHAM MANUFACTURING 1012MA-50 Flammable Storage Cabinet, Manual, 24 Aerosol Can, Yellow | CF6JDM 1012MA-50YellowGloss Powder Paint1618"23"--Steel€563.65
DURHAM MANUFACTURING 1012MH-50 Flammable Storage Cabinet, Manual, 2 Door, 12 Gallon, Yellow | CF6JDN 1012MH-50YellowGloss Powder Paint1618"43"-18"Steel€611.15
DURHAM MANUFACTURING 1016M-50 Flammable Storage Cabinet, Manual, 1 Door, 16 Gallon, Yellow | CF6JDT 1016M-50YellowPowder Coated1618"23"16 gal.44"Steel€530.88
DURHAM MANUFACTURING 1022M-50 Flammable Storage Cabinet, Manual, 1 Door, 22 Gallon, Yellow | CF6JDZ 1022M-50YellowPowder Coated1618 1/8"23.312"22 gal.65"Steel€784.53
RFQ
DURHAM MANUFACTURING 1022UCM-50 Flammable Storage Cabinet, Manual, 2 Door, 22 Gallon, Yellow | CF6JEB 1022UCM-50YellowGloss Powder Paint16-35"22 gal.35"Steel€716.85

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DURHAM MANUFACTURING 1002M-50 Flammable Storage Cabinet, Manual, 1 Door, 2 Gallon, Yellow
€393.70 /unit