Flat Shipping
Flat Shipping at

DUPONT WFPFC3002 Quick Connect Filter, 20 Micron, 5 Gpm, 10 Inch Height, 2 Inch Dia, Whole-House, 2 PK | CP3XDJ 25CA71

DUPONT WFPFC3002 Quick Connect Filter, 20 Micron, 5 Gpm, 10 Inch Height, 2 Inch Dia, Whole-House, 2PK

Item: CP3XDJ Model: WFPFC3002Cross Ref: 25CA71
Limited Availability

Get it by Monday, Sep 29

Request a Quote

Payment

Delivery

Product Specifications:

Item Filter
Application Whole House Water Filter Systems
Filter Media Polypropylene
Flow Rate 5 GPM
For Use With Whole House Water Filter Systems And Most Other Brands Of Standard-Size Systems
Height 10"
Material Polypropylene
Max. Pressure 90 psi
Max. Temp. 100°F
Mfr. Series Dupont Series
Microns 20 µm
Reduces Rust, Sediment, Silt
Sub-brand Dupont
Standards NSF/ANSI 372, NSF/ANSI 42

Shipping Info:

Ship weight (kg) 0.2025
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelFlow RateFilter MediaMicronsMax. Temp.ReducesMaterialMax. PressurePkg. Qty.Price
DUPONT WFQTC90001 Quick Connect Filter, 0.001 Micron, 1 Gpm, 13 Inch Height, 4 1/2 Inch Dia | CP3XDA 25CA79 WFQTC90001-------1-
RFQ
DUPONT WFQTC70001 Quick Connect Filter, 0.5 Micron, 0.5 Gpm, 13 Inch Height, 3 Inch Dia | CP3XDC 25CA80 WFQTC70001-------1-
RFQ
DUPONT WFHDC3001 Quick Connect Filter, 30 Micron, 10 Gpm, 10 Inch Height, 4 Inch Dia, Whole-House | CP3XDK 25CA66 WFHDC3001-------1-
RFQ
DUPONT WFHDC8001 Quick Connect Filter, 5 Micron, 10 Gpm, 10 Inch Height, 4 Inch Dia, Whole-House | CP3XDL 25CA65 WFHDC8001-------1-
RFQ
DUPONT WFPFC8002 Quick Connect Filter, 5 Micron, 5 Gpm, 10 Inch Height, 2 Inch Dia, Whole-House, 2 PK | CP3XDM 25CA68 WFPFC8002-------2-
RFQ
DUPONT WFPFC4002 Quick Connect Filter, 15 Micron, 5 Gpm, 10 Inch Height, 2 Inch Dia, Whole-House, 2 PK | CP3XDN 25CA70 WFPFC4002-------2-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DUPONT WFPFC3002 Quick Connect Filter, 20 Micron, 5 Gpm, 10 Inch Height, 2 Inch Dia, Whole-House, 2PK