DUPONT TY210SWHXL003000 Disposable Lab Coat, Mandarin Collar, Open Cuff, Polyethylene, White, 30 PK | CP3VGR 4LUN5

DUPONT TY210SWHXL003000 Disposable Lab Coat, Mandarin Collar, Open Cuff, Polyethylene, White, 30PK

Item: CP3VGR Model: TY210SWHXL003000Cross Ref: 4LUN5
7 In Stock

Ships within 2 days via

€308.13 /pkg. of 30
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Lab Coat
Anti-static No
Attached Hood No
Clean Process Status Not Clean Processed
Cleanroom Class Not Rated
Closure Type Snaps
Collar Style Plain
Color White
Cuff Style Open
Features Open Wrists
Federal 209e Clean Room Class Not Rated
For Height 68" to 74"
Garment Style Lab Frock
Gender Unisex
Iso Class Not Rated
Iso Cleanroom Class Not Rated
Launderable No
Liquid Dispersal Type Spray
Material Tyvek
Material Performance Light Duty
Max. Height 74"
Maximum Chest Size 45 1/4"
Min. Height 68"
Number Of Pockets 0
Overall Length 39"
Packaging Bulk
Pattern Solid
Pocket Location Not Applicable
Products By Industry Fabricated Metals
Protection Type Liquid And Particulate
Seam Style Serged
Specialized Hazard Type Not Applicable
Sterile/non-sterile Non Sterile
Thickness 5.9 mil.
Wrist Closure Open

Shipping Info:

Ship weight (kg) 2.9025
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelMaterialColorClosure TypeWrist ClosureLiquid Dispersal TypeSizeCuff StyleCollar StylePkg. Qty.Price
DUPONT PB271SWH4X003000 Disposable Lab Coat, Elastic Cuff, Proshield 10, White, 4Xl, 30 PK | CP3VFB 214DW0 PB271SWH4X003000--------30€174.28
DUPONT TY216SWH2X003000 Disposable Lab Coat, Mandarin Collar, Elastic Cuff, Polyethylene, White, 2Xl, 30 PK | CP3VFK 24AG79 TY216SWH2X003000TyvekWhiteSnapsElasticSpray-ElasticMandarin30€331.86
DUPONT TY216SWH3X003000 Disposable Lab Coat, Mandarin Collar, Elastic Cuff, Polyethylene, White, 3Xl, Snaps, 30 PK | CP3VFL 24AG80 TY216SWH3X003000PolyethyleneWhiteSnapsElastic-3XLElasticMandarin30€364.77
DUPONT TY211SWH4X003000 Disposable Lab Coat, Mandarin Collar, Elastic Cuff, Polyethylene, White, 4Xl, 30 PK | CP3VFM 24AG76 TY211SWH4X003000TyvekWhiteSnapsElasticSpray-ElasticPlain30€415.95
DUPONT TY216SWH4X003000 Disposable Lab Coat, Mandarin Collar, Elastic Cuff, Polyethylene, White, 4Xl, Snaps, 30 PK | CP3VFN 24AG81 TY216SWH4X003000TyvekWhiteSnapsElastic-4XLElasticMandarin30€391.30
DUPONT TY211SWH5X003000 Disposable Lab Coat, Mandarin Collar, Elastic Cuff, Polyethylene, White, 5Xl, 30 PK | CP3VFP 24AG77 TY211SWH5X003000TyvekWhiteSnapsElastic-5XLElasticPlain30€464.01
DUPONT TY211SWHLG003000 Disposable Lab Coat, Mandarin Collar, Elastic Cuff, Polyethylene, White, L, 30 PK | CP3VFQ 3APW4 TY211SWHLG003000PolyethyleneWhiteSnapsElasticSprayLElasticPlain30€354.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DUPONT TY210SWHXL003000 Disposable Lab Coat, Mandarin Collar, Open Cuff, Polyethylene, White, 30PK
€308.13 /pack