DUPONT TK586SLY2X000100 Encapsulated Training Suit, Tychem 10000, Front, Serged Seam, Yellow, 2Xl | CP3WVD 29EX91

DUPONT TK586SLY2X000100 Encapsulated Training Suit, Tychem 10000, Front, Serged Seam, Yellow, 2Xl

Item: CP3WVD Model: TK586SLY2X000100Cross Ref: 29EX91
7 In Stock

Ships within 2 days via

€576.46 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Front
Attached Glove Style Not Included
Closure Features Storm Flap
Color Yellow
Entry Location Front
Epa Level Not Rated
Face Shield Style Wide
Glove Material Butyl
Material Tychem
Seam Style Serged
Size 2XL
Style Wide Face Shield
Type Training Suit

Shipping Info:

Ship weight (kg) 4.95
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelSeam StyleSizeEntry LocationMaterialFace Shield StyleColorStyleEpa LevelPrice
DUPONT TK586SLYMD000100 Encapsulated Training Suit, Tychem 10000, Front, Serged Seam, Yellow | CP3WVC 29EX96 TK586SLYMD000100SergedMFrontTychemWideYellowWide Face ShieldNot Rated€549.19
DUPONT TK586SLY3X000100 Encapsulated Training Suit, Tychem 10000, Front, Serged Seam, Yellow, 3Xl | CP3WVE 29EX92 TK586SLY3X000100Serged3XLFrontTychemWideYellowWide Face ShieldNot Rated€610.51
DUPONT TK586SLY4X000100 Encapsulated Training Suit, Tychem 10000, Front, Serged Seam, Yellow, 4Xl | CP3WVF 29EX93 TK586SLY4X000100Serged-FrontTychemWideYellowWide Face ShieldNot Rated€584.58
DUPONT TK586SLYXL000100 Encapsulated Training Suit, Tychem 10000, Front, Serged Seam, Yellow, Xl | CP3WVG 29EX97 TK586SLYXL000100Serged-FrontTychemWideYellowWide Face ShieldNot Rated€484.58
DUPONT TK586SLYLG000100 Encapsulated Training Suit, Tychem 10000, Front, Serged Seam, Yellow | CP3WVH 29EX95 TK586SLYLG000100Serged-FrontTychemWideYellowWide Face ShieldNot Rated€483.91
DUPONT TK586TLYMD000100 Encapsulated Training Suit, Tychem 10000, Front, Taped Seam, Yellow | CP3XEY 3WJL6 TK586TLYMD000100Taped-FrontTychemWideYellowWide Face ShieldNot Rated€779.13
DUPONT TK586TLYLG000100 Encapsulated Training Suit, Tychem 10000, Front, Taped Seam, Yellow | CP3XEZ 3WJL2 TK586TLYLG000100TapedLFrontTychemWideYellowWide Face ShieldNot Rated€779.13

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DUPONT TK586SLY2X000100 Encapsulated Training Suit, Tychem 10000, Front, Serged Seam, Yellow, 2Xl
€576.46 /unit